Shop All Carbon Steel Sheets
Zoro Select
Tool Steel Rectangle Bar, 18" L, 1/2" W
Mfr # 11188_18_0
Zoro # G003044541
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18 in
- Thickness 0.125 in
- Material Tool Steel
- Finish Unfinished
- Tensile Strength 97,000 psi
Product Information
- Brand Zoro Select
- MFR # 11188_18_0
- Zoro # G003044541
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 18 in |
Width | 1/2 in |
Length Tolerance | +0.125 in/+0.25 in |
Fractional Size | 1/8 in x 1/2 in x 18 in |
Width Tolerance | +0.010 in/+0.015 in |
Overall Width | 1/2 in |
Overall Length | 18 in |
Description
S7 Tool Steel Rectangular Bar Bar, Material Tool Steel, Material Grade S7, Thickness 0.125 in, Thickness Tolerance +0.015 in, Overall Length 18 in, Overall Width 1/2 in, Heat Treatable Yes, Heat Treatment Air or Oil Hardened, Mechanical Finish Precision Ground, Yield Strength 53,000 psi, Tensile Strength 97,000 psi, Brinell Hardness 188 to 223, Rockwell Hardness B90 to B97, Standards ASTM A681, SAE J437, Includes Material Certificate Yes, Length Tolerance +0.125 in/+0.25 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.5" x 1.5" Aluminum Rectangle Bar 6061-T6511-Extruded (1167)
- ZORO SELECT Oil Hard Flat Stock, O1, 1/2 In Wx36 In L (O112126)
- FIBERGRATE Pedestrian Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873150)
- ZORO SELECT 1/16" 1-Ply Cloth Inserted Neoprene Rubber Sheet, 24"x12", Black, 60A (BULK-RS-NFR70-312)
- ZORO SELECT Carbon Steel Square Expanded Sheet, 4 ft (22562_48_48)
- ZORO SELECT Bar, Rect, Stl, 1018, 5/8 x 2 In, 3 Ft L (2HHN4)
- ZORO SELECT Carbon Steel Bar, 24" L, 2 1/4" W (18F.25X2.25-24)
- ZORO SELECT Tool Steel Rectangle Bar, 18" L, 1" W (11480_18_0)
- ZORO SELECT Carbon Steel Hex Bar, 6 ft L, 5/16 in W (18H.312-72)
- ZORO SELECT 0.036" Thick x 0.125" Hole x 0.1875" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13529_12_24)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 4 In, 6 Ft L (2HHC8)
- Zoro Select Carbon Steel Sheets