Shop All Pegboard Hooks
Zoro Select
Tool Holder, Pk5
Mfr # 6YE18
Zoro # G1651833
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 2 in
- Overall Depth 2 1/2 in
- Hole Spacing 1 1/2 in
- Color Silver
Product Information
- Brand Zoro Select
- MFR # 6YE18
- Zoro # G1651833
- UPC # 190735546697
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 2 in |
Overall Depth | 2 1/2 in |
Inside Dia. | 1-3/4" |
Inside Width | 1 3/4 in |
Hole Size | 3/8 in |
For Pegboard Hole Size | 3/8 in |
Overall Length | 2 1/2 in |
Details
Material | Steel |
Hole Spacing | 1 1/2 in |
Color | Silver |
Locking System | Hanging |
Finish | Zinc-Plated |
Rod Thickness | 3/16 in |
Construction | welded |
Hole Shape | Square |
Projection | 2-1/2" |
Item | Single Ring Tool Holder |
For Pegboard Hole Shape | Square |
For Pegboard Hole Spacing | 1 1/2 in |
Accessory Type | Single Ring Toolholder |
Description
Single Ring Tool Holder, Overall Length 2 1/2 in, Overall Width 2 in, 1 1/2 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Hanging Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Single Ring Toolholder Accessory Type, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Audible Remote Alarm, For Krueger Gauges (Alarm-Remote)
- 80/20 M8 X 25mm Drop In T-Stud W/Nut (75-3635)
- HARDWARE RESOURCES Dark Bronze Center Support Bracket for 1-5/16" Round Closet Rods (M7370-ORB)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Gray, Polypropylene, 23 3/4 in L, 17 1/4 in W, 12 in H (TUB2417-12GY)
- ZORO SELECT Double Ring Tool Holder, 3/4 In ID, PK10 (5TPE6)
- ZORO SELECT Pegboard Tray (6YB63)
- ZORO SELECT Extended Spring Clip, 7/8 In, PK5 (5TPL4)
- ZORO SELECT Single Rod Pegboard Hook, 2", PK10 (5TPD0)
- ZORO SELECT Single Rod Pegboard Hook, 4 In, PK10 (5TPG2)
- ZORO SELECT Single Rod, Pk5 (6YB92)
- KENNEDY Magnetic Tool Storage Mat, 24" L, Yellow (99817)
- Zoro Select Pegboard Hooks