Shop All Blank Sets
Zoro Select
Tool Blank, Carbide, 1/2InWx6InL
Mfr # 777-001110A
Zoro # G0161169
product price: $56.65
/ea
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C2 Micrograin Carbide
- Series 777
- Thickness 3/16 in
- Width 1/2 in
- Length 6 in
Product Information
- Brand Zoro Select
- MFR # 777-001110A
- Zoro # G0161169
- UPC # 888226094870
- Country of Origin China
- Category Blank Sets
Dimensions
Width | 1/2 in |
Length | 6 in |
Details
Material | C2 Micrograin Carbide |
Item | Tool Blank |
Series | 777 |
Thickness | 3/16 in |
Tolerance | Length: +0.008 in Parallelism and Flatness Tolerances: Within 0.020 in, Minimum Grind Stock: Thickness: +0.008 in, Width: +0.012 in |
Finish | Uncoated |
Description
Tool Blank, Material Carbide, Series 616, Thickness 3/16 In., Width 1/2 In., Length 6 In., Tolerance Minimum Grind Stock: Thickness: +0.008 In., Width: +0.012 In., Length: +0.008 In. Parallelism and Flatness Tolerances: Within 0.020 In., Finish Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 10 Piece 3/8" Drive Flare Nut Metric Wrench Set (CCFWS1N)
- PROTO 3/4 in Drive Impact Socket 13/16 in Size, Deep Socket, black oxide (J07513SL)
- POWERBUILT 1/2" Drive 3/4" 6Pt Deep Socket (642203)
- WESTWARD Rectangular File, Dbl Cut, 8 In, 31/32 TPI (12F825)
- ZORO SELECT Tool Blank, 2" L, 3/8" W, Unfinished (777-001081D)
- ZORO SELECT Tool Blank, 12" L, 1/8" W, Unfinished (777-001083)
- ZORO SELECT Tool Blank, 1" L, 1/4" W, Unfinished (777-001059)
- ZORO SELECT Tool Blank, 2-1/4" L, 1/4" W, Unfinished (777-001052F)
- ZORO SELECT Tool Blank, 3" L, 5/16" W, Unfinished (777-001080F)
- ZORO SELECT Tool Blank, 12" L, 3/8" W, Unfinished (777-001082E)
- Zoro Select Blank Sets