Shop All Blank Sets
Zoro Select
Tool Blank, 9/16" L, 3/8" W, Unfinished
Mfr # 700-007089
Zoro # G0952749
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C2 Micrograin Carbide
- Series 700
- Thickness 5/32 in
- Width 3/8 in
- Length 9/16 in
Product Information
- Brand Zoro Select
- MFR # 700-007089
- Zoro # G0952749
- UPC # 888226086967
- Country of Origin United States
- Category Blank Sets
Dimensions
Width | 3/8 in |
Length | 9/16 in |
Details
Material | C2 Micrograin Carbide |
Item | Tool Blank |
Series | 700 |
Thickness | 5/32 in |
Tolerance | Grind Stock: +0.004 in to +0.015 in |
Finish | Unfinished |
Description
Tool Blank, Material C2 Micrograin Carbdie, Series 700, Thickness 5/32 In., Width 3/8 In., Length 9/16 In., Tolerance Grind Stock: +0.004 In. to +0.015 In., Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Torx Bit Socket T20, 1/4" (OTC6103)
- XCELITE Phillips #1 Round (XST1010N)
- WIDIA Pipe Tap, 1/2"-14, Taper, 5 Flutes, NPT (16109)
- MELIN TOOL CO Countersink, Cobalt, 1F, 82 deg., 3/16 (HSP1-3/16-82T)
- ZORO SELECT Tool Blank, 3" L, 5/16" W, Unfinished (777-001080F)
- ZORO SELECT Tool Blank, 2-1/4" L, 1/4" W, Unfinished (777-001052F)
- ZORO SELECT Tool Blank, 2" L, 3/8" W, Unfinished (777-001081D)
- ZORO SELECT Tool Blank, 1" L, 1/4" W, Unfinished (777-001059)
- ZORO SELECT Tool Blank, 12" L, 3/8" W, Unfinished (777-001082E)
- Zoro Select Blank Sets