Shop All Blank Sets
Zoro Select
Tool Blank, 5/16" L, 3/16" W, Unfinished
Mfr # 700-007012
Zoro # G0953327
product price: $1.10
/ea
Sold in multiples of 10 for $11.00
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C2 Micrograin Carbide
- Series 700
- Thickness 3/32 in
- Width 3/16 in
- Length 5/16 in
Product Information
- Brand Zoro Select
- MFR # 700-007012
- Zoro # G0953327
- UPC # 888226086714
- Country of Origin United States
- Category Blank Sets
Dimensions
Width | 3/16 in |
Length | 5/16 in |
Details
Material | C2 Micrograin Carbide |
Item | Tool Blank |
Series | 700 |
Thickness | 3/32 in |
Tolerance | Grind Stock: +0.004 in to +0.015 in |
Finish | Unfinished |
Description
Tool Blank, Material C2 Micrograin Carbdie, Series 700, Thickness 3/32 In., Width 3/16 In., Length 5/16 In., Tolerance Grind Stock: +0.004 In. to +0.015 In., Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Poly-V Belt (544908402)
- BUILD-ALL Parts Washer, 20-Gallon Rinse Tank for Solvents, Recirculating Pump, Metal Flex Hose, Removable Shelves (RTFB-26)
- LENOX 6" L x Nail Embedded Wood Cutting Reciprocating Saw Blade (20573S656R)
- IRWIN 10", 40-Teeth Circular Saw Blade, Carbide Tip (15270)
- ZORO SELECT Tool Blank, 12" L, 1/8" W, Unfinished (777-001083)
- ZORO SELECT Tool Blank, 1" L, 1/4" W, Unfinished (777-001059)
- ZORO SELECT Tool Blank, 2-1/4" L, 1/4" W, Unfinished (777-001052F)
- ZORO SELECT Tool Blank, 3" L, 5/16" W, Unfinished (777-001080F)
- ZORO SELECT Tool Blank, 2" L, 3/8" W, Unfinished (777-001081D)
- ZORO SELECT Tool Blank, 12" L, 3/8" W, Unfinished (777-001082E)
- MELIN TOOL CO Engraving, Carbide, SE, Blank, 1/4 x 1/2, Overall Length: 2" (10531)
- Zoro Select Tool Blanks