Shop All Blank Sets
Zoro Select
Tool Blank, 1/2" L, 1/2" W, Unfinished
Mfr # 700-007160
Zoro # G0953053
product price: $4.58
/ea
Sold in multiples of 3 for $13.74
$13.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C2 Micrograin Carbide
- Series 700
- Thickness 3/16 in
- Width 1/2 in
- Length 1/2 in
Product Information
- Brand Zoro Select
- MFR # 700-007160
- Zoro # G0953053
- UPC # 888226087056
- Country of Origin United States
- Category Blank Sets
Dimensions
Width | 1/2 in |
Length | 1/2 in |
Details
Material | C2 Micrograin Carbide |
Item | Tool Blank |
Series | 700 |
Thickness | 3/16 in |
Tolerance | Grind Stock: +0.004 in to +0.015 in |
Finish | Unfinished |
Description
Tool Blank, Material C2 Micrograin Carbdie, Series 700, Thickness 3/16 In., Width 1/2 In., Length 1/2 In., Tolerance Grind Stock: +0.004 In. to +0.015 In., Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 6 1/4 in 72 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (72 01 160)
- KO-KEN Ratchet Adaptor 45 teeth 55mm 3/8 Sq. Drive (3755)
- CENTURY DRILL & TOOL Tape Measure High Visibility 25Ft Length 1" Blade Width (72822)
- PRO-GRADE TOOLS Socket, 3/4"Dr., 6Pt. Deep, 35mm Impact (16304)
- ZORO SELECT Tool Blank, 2-1/4" L, 1/4" W, Unfinished (777-001052F)
- ZORO SELECT Tool Blank, 3" L, 5/16" W, Unfinished (777-001080F)
- ZORO SELECT Tool Blank, 12" L, 3/8" W, Unfinished (777-001082E)
- ZORO SELECT Tool Blank, 1" L, 1/4" W, Unfinished (777-001059)
- ZORO SELECT Tool Blank, 2" L, 3/8" W, Unfinished (777-001081D)
- MELIN TOOL CO De Carbide Engraving Blank 3/16X1/2, Overall Length: 2" (10571)
- Zoro Select Tool Blanks