Shop All Toilet Repair Parts
Zoro Select
Toilet Spud, Full Open, 1-1/4" Toilet
Mfr # 22UR72
Zoro # G5313323
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard, Sloan, Zurn
- Material Brass
- Type Full Open
- Size 1-1/4"
- Material of Construction Brass
Product Information
- Brand Zoro Select
- MFR # 22UR72
- Zoro # G5313323
- UPC # 190735428825
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 1-1/4" |
Manufacturers Warranty Length | 5 Years |
Details
Fits Brand | American Standard, Sloan, Zurn |
Material | Brass |
Type | Full Open |
Material of Construction | Brass |
Color/Finish | Brass |
Finish | Brass |
Green Environmental Attribute | 100% Total Recycled Content |
Sub-Category | Spuds |
Item | Spud |
Description
Spud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 3/4" Flanged Carbon Steel Ball Valve Inline (BVF1RF2RCSRGSL-075)
- VIEGA Viega ProPress tee, 1-1/2" x 1-1/2" x 1" (77467)
- MOEN Standard Shower Only (T473EP)
- APG 1" Aluminum Part E (3U10EAL)
- ZORO SELECT Ballcock, Plastic, White (40203)
- ZORO SELECT Toilet Spud, 2 x 1 1/2 In, Brass/Rubber (SP-250)
- ZORO SELECT Closet Flange, Brass, Yellow (40015)
- ZORO SELECT Toilet Bowl Gasket w/Flange Kit (22UR77)
- ZORO SELECT Closet Bolt Set, Brass, Yellow (40020)
- ZORO SELECT Tub Shoe Gasket, Rubber, Black (36305)
- DEARBORN BRASS Closet Spud, Toilet, Brass, Bronze (4029)
- Zoro Select Toilet Repair Parts