Shop All Toilet Paper Dispensers & Holders
This Product is Discontinued
Zoro Select
Toilet Paper Holder, Satin Nickel, 5-3/4"W (Discontinued)
Mfr # EZ-16226
Zoro # G4881602
This Product is Discontinued
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard Core
- Roll Capacity Single Roll
- Dispenser Material Metal
- Depth 3 in
Product Information
- Brand Zoro Select
- MFR # EZ-16226
- Zoro # G4881602
- UPC # 091712162261
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Depth | 3 in |
Height | 2 1/4 in |
Width | 5 3/4 in |
Dispenser Depth | 2.38 in |
Dispenser Height | 2.75 in |
Dispenser Width | 2 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard Core |
Roll Capacity | Single Roll |
Dispenser Material | Metal |
Product Series | No Series |
For Use With | Toilet Paper |
Color | Silver |
Finish | Satin |
Material | metal |
Mounting Type | Wall Mounted |
Holder Style | Double Post |
Includes | Auto-Release Pins |
Features | Concealed Screw |
Ligature Resistant | No |
Toilet Paper Type | Standard Core |
ADA Compliance | No |
Dispenser Capacity | (1) Roll |
Description
Toilet Paper Holder, Toilet Paper Type Standard Core, No Series, Dispenser Capacity (1) Roll, Metal, Finish Satin, Silver, Horizontal Single Roll, Holder Style Double Post, Universal, Ligature Resistant No, ADA Compliance No, Height 2 1/4 in, Width 5 3/4 in, Depth 3 in, Mounting Type Wall, Toilet Paper Holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.