Shop All Toilet Paper Dispensers & Holders
Zoro Select
Toilet Paper Holder, Metal, Silver, 5-3/4"W
Mfr # 15225
Zoro # G4812372
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard Core
- Roll Capacity Single Roll
- Dispenser Material Metal
- Depth 3 in
Product Information
- Brand Zoro Select
- MFR # 15225
- Zoro # G4812372
- UPC # 091712152255
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Depth | 3 in |
Height | 2 1/4 in |
Width | 5 3/4 in |
Dispenser Depth | 3.39 in |
Dispenser Height | 3.2 in |
Dispenser Width | 1.95 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard Core |
Roll Capacity | Single Roll |
Dispenser Material | Metal |
Product Series | No Series |
For Use With | Toilet Paper |
Color | Silver |
Finish | Polished |
Material | metal |
Holder Style | Double Post |
Includes | Concealed Screw |
Mounting Type | Wall Mounted |
Features | Concealed Screw |
ADA Compliance | No |
Toilet Paper Type | Standard Core |
Ligature Resistant | No |
Dispenser Capacity | (1) Roll |
Description
Toilet Paper Holder, Toilet Paper Type Standard Core, No Series, Dispenser Capacity (1) Roll, Metal, Finish Polished, Silver, Horizontal Single Roll, Holder Style Double Post, Universal, Ligature Resistant No, ADA Compliance No, Height 2 1/4 in, Width 5 3/4 in, Depth 3 in, Mounting Type Wall, Toilet Paper Holder
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 6-2/3" Brush LengthTube and Valve Brush (53543)
- HOWARD 1 Pt Walnut Restor-A-Finish One-Step Refinisher (RF4016)
- DAYTON Vacuum Wet Pick Up Tool, 15-1/2" (5UMR3)
- MOERMAN Liquidator Squeegee Channel 20 14 Inch (23217)
- ZORO SELECT Toilet Paper Holder, Polished Chrome, 3" D (15235)
- ZORO SELECT Toilet Paper Holder, Metal, White, 6-3/16"W (15209)
- ZORO SELECT Toilet Paper Holder, Double Post, Zamac (04-SN6208)
- ZORO SELECT Toilet Paper Holder, Double Post, Zamac (04-6208)
- ZORO SELECT Toilet Paper Holder, Double Post, Zamac (04-7908)
- ZORO SELECT Toilet Paper Holder, Elegance Series, 3" D (16251)
- SCOTT Tissue Dispenser, Single-Roll, 11-1/4"Wx6-1/5"Dx12-3/4"H, WE (KCC44517)
- Zoro Select Toilet Paper Dispensers & Holders