Shop All Toilet Paper Dispensers & Holders
Zoro Select
Toilet Paper Holder, Double Post, Zamac
Mfr # 04-7908
Zoro # G4304212
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Zamac
- Depth 3 1/8 in
Product Information
- Brand Zoro Select
- MFR # 04-7908
- Zoro # G4304212
- UPC # 063013545234
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Depth | 3 1/8 in |
Height | 2 5/8 in |
Width | 7 1/8 in |
Dispenser Width | 11.75 in |
Dispenser Height | 9.125 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Zamac |
Product Series | Maxwell |
Color | Silver |
Finish | Polished |
Material | Zamac |
Mounting Type | Wall Mounted |
Includes | Mounting Hardware |
Holder Style | Double Post |
Series | Maxwell |
Features | Spring Roller |
Ligature Resistant | No |
ADA Compliance | No |
Toilet Paper Type | Standard Core |
Dispenser Capacity | (1) Roll |
Description
Toilet Paper Holder, Toilet Paper Type Standard Core, Maxwell, Dispenser Capacity (1) Roll, Zamac, Finish Polished, Silver, Horizontal Single Roll, Holder Style Double Post, Universal, Ligature Resistant No, ADA Compliance No, Height 2 5/8 in, Width 7 1/8 in, Depth 3 1/8 in, Mounting Type Wall, Toilet Paper Holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY All Purpose Cleaner, Box, Citrus (101104495)
- REMCO 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Yellow, Plastic, 13 in L Overall (45876)
- FACTORY CAT SQUEEGEE - REAR .1875in6 APEX, FITS (36-754L)
- VIKAN VIKAN White 20" Squeegee Head (77535)
- ZORO SELECT Toilet Paper Holder, Metal, White, 6-3/16"W (15209)
- ZORO SELECT Toilet Paper Holder, Polished Chrome, 3" D (15235)
- ZORO SELECT Toilet Paper Holder, Double Post, Zamac (04-6208)
- ZORO SELECT Toilet Paper Holder, Elegance Series, 3" D (16251)
- ZORO SELECT Toilet Paper Holder, Metal, Silver, 5-3/4"W (15225)
- ZORO SELECT Toilet Paper Holder, Double Post, Zamac (04-SN6208)
- DANCO Rod Holder Toilet Paper Chrome (88905)
- Zoro Select Toilet Paper Dispensers & Holders