Shop All Toilet Repair Parts
Zoro Select
Toilet Flapper, ABS, Blue, 1.6 gpf
Mfr # 22UR93
Zoro # G6069375
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard, Sloan, Zurn
- Material ABS
- Color Blue
- Material of Construction ABS
- Color/Finish Blue
Product Information
- Brand Zoro Select
- MFR # 22UR93
- Zoro # G6069375
- UPC # 190735429037
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Manufacturers Warranty Length | 5 Years |
Details
Fits Brand | American Standard, Sloan, Zurn |
Material | ABS |
Color | Blue |
Material of Construction | ABS |
Color/Finish | Blue |
For Use With | 1.6 gpf Toilets |
Item | Flapper |
Sub-Category | Flappers, Valves and Sensors |
Accessory Type | Flapper |
Description
Flapper
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 0.152 in. ID, 1/4 in. OD, Aluminum (4NTC8)
- TEST-TITE T-Cone Combination Cleanout Test Plug 1-1/2" (86375)
- SPEARS Gate Valve, 3/4 In., Socket Weld, PVC (2012-007)
- SLOAN Adjustable Tail Assembly, 6-1/16" (H551A 6/16)
- ZORO SELECT Valve Seal Gasket, Rubber, Gray (31008)
- ZORO SELECT Tank Lever, Plastic, White (40057)
- ZORO SELECT Closet Flange, Brass, Yellow (40015)
- ZORO SELECT Flush Valve Kit, Toilet, ABS (22UR89)
- ZORO SELECT Urinal Gasket, Ring, PK6 (22UR66)
- ZORO SELECT Tank to Bowl Gasket, Rubber, Black (36256)
- KOHLER Cover, Tank, Toilet (1357943-96)
- Zoro Select Toilet Repair Parts