Shop All Switch Accessories
Zoro Select
Toggle Switch, SPST, Screw, PK5
Mfr # 5RLV4
Zoro # G2339465
original price:
$11.50
7% off
new price: $10.59
/pk 5, $2.12/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPST
- Number of Connections 2
- Switch Function ON/OFF
- Terminals Screw
- Mounting Hole 0.50 in dia
Product Information
- Brand Zoro Select
- MFR # 5RLV4
- Zoro # G2339465
- Country of Origin Unknown
- Category Switch Accessories
Dimensions
Mounting Hole Diameter | 0.5 in |
Details
Item | Toggle Switch |
Contact Form | SPST |
Number of Connections | 2 |
Switch Function | ON/OFF |
Terminals | Screw |
Mounting Hole | 0.50 in dia |
AC Contact Rating | 20 A @ 12 V |
DC Contact Rating | 20 A @ 12 V, 35 A @ 6 V |
IP Rating | Not Rated |
Includes | Hex Nut, Legend Plate, Non-Boot Seal, Ring Nut, Thermo-Iron Case, Thermoset Urea Case |
Base Type | Flat |
Switch Function Configuration | On/Off |
Number of Poles | 1 |
Resistance Properties | Not Available |
Terminal Connection Type | Screw Terminals |
Operator Illumination Style | Non-Illuminated |
Number of Positions | 2 |
Description
Toggle Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, AC Contact Rating 20 A @ 12 V, Terminals Screw, Mounting Hole 0.50 in dia, DC Contact Rating 20 A @ 12 V, 35 A @ 6 V, Includes Hex Nut, Legend Plate, Non-Boot Seal, Ring Nut, Thermo-Iron Case, Thermoset Urea Case, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Inline Landscape Panels, Fits 230x930mm (LP2393G)
- OMRON Relay, 4Pin, SPST, 10A, 240VAC (G2R-1A-T-AC240)
- SIEMENS Miniature Circuit Breaker, BL Series 60A, 1 Pole, 120/240V AC (B160)
- PANDUIT Stronghold 0.50" Wide #8 (M4) Screw Appl (500 Pack), 500PK (SSMLP-C)
- ZORO SELECT Toggle Switch Boot, 15/32 In, Rubber (5RLW2)
- ZORO SELECT Toggle Switch, SPDT, 1/4 in. Solder (5RLV8)
- ZORO SELECT Toggle Switch Boot, 15/32 In, Rubber, PK5 (5RLW1)
- CARLING TECHNOLOGIES Lighted Rocker Switch, SPST, 3 Connections (LTILA54-1LBL-RC-A/125N)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.5 In. Arm L (9007MA17)
- OMRON Snap Switch Cover, PVC, F/ Z Series (AP-Z)
- MIDWEST FASTENER 3/8"-27 Black Plastic Dress Nuts 1 12PK (65366)
- Zoro Select Switch Accessories