Shop All Toggle Switches
Zoro Select
Toggle Switch, SPST, 1/4 in. Solder, PK5
Mfr # 5RLV5
Zoro # G9516202
original price:
$17.39
16% off
new price: $14.59
/pk 5, $2.92/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function On/Off
- Contact Form SPST
- Amps 35A @ 6VDC, 20A @ 12VDC
- Number of Connections 2
- Stem Length 0.47 in
Product Information
- Brand Zoro Select
- MFR # 5RLV5
- Zoro # G9516202
- Country of Origin Unknown
- Category Toggle Switches
Dimensions
Stem Length | 0.47 in |
Mounting Hole Diameter | 0.5 in |
Details
Switch Function | On/Off |
Contact Form | SPST |
Amps | 35A @ 6VDC, 20A @ 12VDC |
Number of Connections | 2 |
Terminals | Screw |
DC Contact Rating | 20 A @ 12 V, 35 A @ 6 V |
Mounting Hole | 0.50 in dia |
Item | Marine Toggle Switch |
IP Rating | Not Rated |
Includes | Hex Nut, Legend Plate, Non-Boot Seal, Panel Mounting, Ring Nut, Thermoplastic Case, Thermoset Zinc Case |
AC Contact Rating | 50 A @ 12 V, 50 A @ 24 V |
Product Type | Marine Toggle Switch |
Resistance Properties | Not Available |
Number of Positions | 2 |
Number of Poles | 1 |
Base Type | Flat |
Operator Illumination Style | Non-Illuminated |
Terminal Connection Type | Screw Terminals |
Switch Function Configuration | On/Off |
Description
Marine Toggle Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, AC Contact Rating 50 A @ 12 V, 50 A @ 24 V, Terminals Screw, Mounting Hole 0.50 in dia, DC Contact Rating 20 A @ 12 V, 35 A @ 6 V, Stem Length 0.47 in, Includes Hex Nut, Legend Plate, Non-Boot Seal, Panel Mounting, Ring Nut, Thermoplastic Case, Thermoset Zinc Case, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 12-10 Gauge - 3/8" Heat Shrink Ring Terminal - 3-Pack (312603)
- BURNDY Steel Grounding Stud, 4/0AWG, 7.38In (GSTUD34HY)
- LEVITON Wall Switch, 1-Pole, Side, 120/277V, 20A, Wht (CS120-2W)
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensr, Magnetc, 120V, NO (SG08003)
- CARLING TECHNOLOGIES Toggle Switch, SPST, 3 Connections, On/Off, 3/4 hp, 20A @ 12V (LT-1511-610-012)
- BRYANT Toggle Switch, Motor Disconnects, Three Pole, 40A, 600V AC, Side Wired Only, Black (40003D)
- EATON Toggle Switch, DPST, 4 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7560K5)
- LEVITON Toggle Switch 20A 120 277V Sp Toggle Gray (CSB1-20G)
- HONEYWELL Toggle Switch (ON)-ON-(ON) DPDT 10A @ 277V Screw Terminals (2TL1-70)
- LEVITON Toggle Switch 15A 120 277V Spdt Maintained Cont Ivory (1281-I)
- HUBBELL WIRING DEVICE-KELLEMS Marine Lighted Toggle Switch, SPST, 4 Connections, On/Off, 15A @ 12VDC (M11LTR)
- Zoro Select Toggle Switches