Shop All Toggle & Latch Clamps
Zoro Select
Toggle Clamp, Vert Hold, 250 Lb, SS, H 3.74
Mfr # 13F617
Zoro # G4077315
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vertical Handle Hold Down, Stainless Steel
- Holding Capacity (Lb.) 250
- Overall Height (In.) 3.74 in
- Body Material Stainless Steel
- Overall Length (In.) 2.52 in
Product Information
- Brand Zoro Select
- MFR # 13F617
- Zoro # G4077315
- UPC # 190735386804
- Country of Origin Taiwan, Province of China
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 3.74 in |
Overall Length (In.) | 2.52 in |
Height Under Arm (In.) | 0.89 in |
Thread Size | 1/4 |
Dia. (In.) | 0.2 in |
Tip Diameter | 0.39 in |
Fastener Thread Size | 1/4 in |
Height Under Arm | 0.89 in |
Arm Length | 1.33 in |
Overall Width | 1.56 in |
Overall Depth | 4.09 in |
Overall Length | 2.55 in |
Spindle Thread Size | 1/4 in |
Description
Toggle Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 250 lbf, Arm Style U-Bar, Tip Material Stainless Steel, Clamp Arm Opening Angle 95 Degrees , Arm Length 1.33 in, Height Under Arm 0.89 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Metalworking, Welding, Body Material Stainless Steel, Clamping Force 200 lb, Fastener Thread Size 1/4 in, Handle Color Red, Handle Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 3/8-Inch Nut Driver with 3-Inch Hollow Shaft (630-3/8)
- HUSQVARNA VACUUM GASKET (541404903)
- KLEIN TOOLS Bits, 4-in-1 Electronics, PH 00, SLTD 1/8-Inch (13392)
- K-TOOL INTERNATIONAL 3/8" Drive, 20mm Metric Socket, 12 Points (KTI-27420)
- ZORO SELECT Toggle Clamp, Horiz, SS, 0.67 In, 3.04 In (13F624)
- ZORO SELECT Toggle Clamp, Horiz, 2.40 In, 8.62 In (13F622)
- ZORO SELECT Latch Clamp, SS, Horiz, 2000 Lbs, 2.91 In (13G558)
- ZORO SELECT Latch Clamp, Horiz, 1200 Lbs, 2.52 In (13G557)
- ZORO SELECT Latch Clamp, Vertical, SS, 500 Lbs, 2.10 In (13G559)
- ZORO SELECT Latch Clamp, Vertical, SS, 1000 Lbs, 2.44 In (13G560)
- DE-STA-CO Latch Clamp, J-Hook, 1000 Lbs, 2.90 In (381)
- Zoro Select Toggle & Latch Clamps