Shop All Toggle & Latch Clamps
Zoro Select
Toggle Clamp, Horiz, SS, 1.95 In, 6.73 In
Mfr # 13F627
Zoro # G4079774
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Horizontal Handle Hold Down, SS
- Holding Capacity (Lb.) 200
- Overall Height (In.) 1.95 in
- Body Material Stainless Steel
- Overall Length (In.) 6.73 in
Product Information
- Brand Zoro Select
- MFR # 13F627
- Zoro # G4079774
- UPC # 190735386903
- Country of Origin Taiwan, Province of China
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 1.95 in |
Overall Length (In.) | 6.73 in |
Height Under Arm (In.) | 1 in |
Dia. (In.) | 0.22 x 0.34 |
Thread Size | M6 |
Spindle Thread Size | 5/16 in |
Overall Width | 1.57 in |
Fastener Thread Size | M6 |
Overall Length | 7.13 in |
Tip Diameter | 0.46 in |
Overall Depth | 2.05 in |
Height Under Arm | 0.98 in |
Arm Length | 2.4 in |
Description
Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 200 lbf, Arm Style U-Bar, Tip Material Stainless Steel, Clamp Arm Opening Angle 93 Degrees , Arm Length 2.4 in, Height Under Arm 0.98 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Metalworking, Welding, Body Material Stainless Steel, Clamping Force 330 lb, Fastener Thread Size M6, Handle Color Red, Handle Material Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL BALL GRIP Screwdriver No.220 +1x75 (220P175)
- DRILLCO 5/16, High Sp Fl 5/16" SH NITRO Construction Reamer (428N120)
- WIDIA Spiral Point Tap, Plug, 3 (19088)
- DE-STA-CO Cap Neoprene For 5/16 Spindle 225119 (225119)
- ZORO SELECT Toggle Clamp, Horiz, 2.40 In, 8.62 In (13F622)
- ZORO SELECT Toggle Clamp, 150 lb Clamping Force (806ER8)
- ZORO SELECT Toggle Clamp, Vert Hold, 450 Lb, SS, H 5.5 (13F618)
- ZORO SELECT Toggle Clamp, 750 lb Clamping Force (806ER5)
- ZORO SELECT Latch Clamp, SS, Horiz, 360 Lbs, 1.15 In (13G554)
- ZORO SELECT Latch Clamp, Vertical, SS, 500 Lbs, 2.10 In (13G559)
- DE-STA-CO Toggle Clamp, Hold Down, 750 Lbs, Neoprene (309-U)
- Zoro Select Clamps