Shop All Toggle & Latch Clamps
Zoro Select
Toggle Clamp, Horiz, SS, 1.87 In, 6.61 In
Mfr # 13F628
Zoro # G4065494
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Horizontal Handle Hold Down, SS
- Holding Capacity (Lb.) 600
- Overall Height (In.) 1.87 in
- Body Material Stainless Steel
- Overall Length (In.) 6.61 in
Product Information
- Brand Zoro Select
- MFR # 13F628
- Zoro # G4065494
- UPC # 190735386910
- Country of Origin Taiwan, Province of China
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 1.87 in |
Overall Length (In.) | 6.61 in |
Height Under Arm (In.) | 1.37 in |
Dia. (In.) | 0.26x0.35 |
Thread Size | 5/16 |
Spindle Thread Size | M6 |
Fastener Thread Size | 5/16 in |
Tip Diameter | 0.39 in |
Overall Depth | 1.87 in |
Height Under Arm | 1.37 in |
Overall Length | 6.81 in |
Arm Length | 2.82 in |
Overall Width | 1.38 in |
Description
This ZORO SELECT Toggle Clamp is a sturdy, high-quality tool that can be used in both industrial and household settings. The toggle clamp has a hex head fully threaded stainless steel spindle and a 90 degree handle. It also has base mounting centers of 0.91 x 0.87 in., an overall height of 1.87 in., an overall length of 6.61 in., and a height under arm of 1.37 in.. With holding capacity of 600 lb, the clamp's diameter is 0.26x0.35 in.. This ZORO SELECT Toggle Clamp is the durable tool you need to complete your project successfully.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Replacement Blade, For Use With 10U106 (16 39 135)
- PROTO 1/4" Drive Socket Set Metric 12 Pieces 4 mm to 14 mm , Full Polish (J47200)
- PFERD 6" x 3/4" Vitrified Bench Wheel - 1" A.H., Silicon Carbide, 80 Grit (61786)
- KIPP Positioning Foot, H=10, Form C Spherical Face, Carbon Steel, Faces Case Hardened, Sw=10 (K0299.306010)
- ZORO SELECT Toggle Clamp, Hold Down, 150 Lbs, SS (13G551)
- ZORO SELECT Toggle Clamp, Horiz, 1.95 In, 6.73 In (13F621)
- ZORO SELECT Toggle Clamp, Horiz, 2.40 In, 8.62 In (13F622)
- ZORO SELECT Toggle Clamp, 750 lb Clamping Force (806ER5)
- ZORO SELECT Toggle Clamp, Horiz, SS, 1.95 In, 6.73 In (13F627)
- ZORO SELECT Toggle Clamp, Vert Hold, 750 Lb, SS, H 7.5 (13F619)
- DE-STA-CO Manual Hld-Dwn Toggle Clamp, U-Bar, 200lb. (202-TU)
- Zoro Select Toggle & Latch Clamps