Shop All Toggle & Latch Clamps
Zoro Select
Toggle Clamp, 500 lb Clamping Force
Mfr # 806ER3
Zoro # G310565876
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- Spindle Material Steel
- Arm Style U-Bar
- Reflectivity Nonreflective
- Accommodates Workpiece Variation No
Product Information
- Brand Zoro Select
- MFR # 806ER3
- Zoro # G310565876
- Country of Origin Taiwan, Province of China
- Category Toggle & Latch Clamps
Dimensions
Tip Diameter | 0.47 in |
Overall Length | 4.61 in |
Height Under Arm | 1.25 in |
Overall Depth | 5.55 in |
Arm Length | 2.88 in |
Spindle Thread Size | 5/16 in |
Fastener Thread Size | 1/4 in (orM6) |
Overall Width | 1.81 in |
Description
Toggle Clamp, Base Mounting Style Flange, Handle Orientation Vertical, Holding Capacity - Maximum 500 lbf, Arm Style U-Bar, Tip Material Neoprene, Clamp Arm Opening Angle 100 Degrees , Arm Length 2.88 in, Height Under Arm 1.25 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Light Machining, Woodworking, Body Material Steel, Clamping Force 500 lb, Fastener Thread Size 1/4 in (orM6), Handle Color Red, Handle Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURSTON MANUFACTURING 8-Pc Half Cut Stubby Torx Set 3/8 (IMPACT-TP6)
- MILWAUKEE TOOL Medium Opening Tool For 1-1/4" Sectional Cable (48-53-4836)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525060)
- PROTO Combination Wrench, Metric, 11mm Size (J1211MHASD)
- ZORO SELECT Toggle Clamp, 750 lb Clamping Force (806ER5)
- ZORO SELECT Latch Clamp, Horiz, 1200 Lbs, 2.52 In (13G557)
- ZORO SELECT Toggle Clamp, Squeeze Action, 3.52 In, 700 (13G564)
- ZORO SELECT Toggle Clamp, Vert Hold, 450 Lb, SS, H 5.5 (13F618)
- ZORO SELECT Latch Clamp, SS, Horiz, 360 Lbs, 1.15 In (13G554)
- ZORO SELECT Toggle Clamp, 60 lb Clamping Force (806ER7)
- KIFIX Vertical HoldDown Toggle Clamp, 374 Lb Retention Force, 90Deg Opening Angle (KF-017 DB)
- Zoro Select Clamps