Shop All Toggle & Latch Clamps
Zoro Select
Toggle Clamp, 375 lb. Hold Capacity
Mfr # 11018CR
Zoro # G3983481
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vertical Handle Hold Down
- Holding Capacity (Lb.) 375
- Overall Height (In.) 5.6
- Overall Length (In.) 5.43
- Spindle Material Neoprene
Product Information
- Brand Zoro Select
- MFR # 11018CR
- Zoro # G3983481
- Country of Origin Multiple
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 5.6 |
Overall Length (In.) | 5.43 |
Height Under Arm (In.) | 1.25 |
Thread Size | 5/16-18 |
Dia. (In.) | 0.27 |
Height Under Arm | 1.25 in |
Spindle Thread Size | 5/16-18 |
Overall Depth | 5.6 in |
Tip Diameter | 0.27 in |
Overall Length | 5.43 in |
Details
Item | Toggle Clamp |
Type | Vertical Handle Hold Down |
Holding Capacity (Lb.) | 375 |
Spindle Material | Neoprene |
Arm | U-Shaped |
Base Mounting Centers (In.) | 0.78 x 1.25 |
Handle | 100 Degrees |
Spindle | Neoprene |
Arm Style | U-Bar |
Holding Capacity - Maximum | 375 lbf |
Mounting Holes Center to Center - Short Side | 0.78 in |
Mounting Holes Center to Center - Long Side | 1.25 in |
Description
Toggle Clamp, Holding Capacity - Maximum 375 lbf, Arm Style U-Bar, Height Under Arm 1.25 in, Mounting Holes Center to Center - Long Side 1.25 in, Mounting Holes Center to Center - Short Side 0.78 in, Overall Depth 5.6 in, Overall Length 5.43 in, Spindle Material Neoprene, Spindle Thread Size 5/16-18, Tip Diameter 0.27 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Ratchet Lever - Bolt 1/4-20 (19729B)
- ACRO Hot Dipper 9 qt. (70900)
- WILLIAMS Williams Ratchet Combo Wrench, 12, 3/8 in. (1212RS)
- ASTRO PNEUMATIC Dual Temperature Heat Gun Kit (9425)
- ZORO SELECT Toggle Clamp, Horiz, SS, 0.67 In, 3.04 In (13F624)
- ZORO SELECT Toggle Clamp, 750 lb Clamping Force (806ER5)
- ZORO SELECT Toggle Clamp, Horiz, 1.95 In, 6.73 In (13F621)
- ZORO SELECT Latch Clamp, SS, Horiz, 700 Lbs, 1.63 In (13G556)
- ZORO SELECT Latch Clamp, SS, Horiz, 360 Lbs, 1.15 In (13G554)
- ZORO SELECT Latch Clamp, SS, Horiz, 2000 Lbs, 2.91 In (13G558)
- KIPP Stop Latches (K0271.140061)
- Zoro Select Clamps