Shop All Hollow Wall Anchors
Zoro Select
Toggle Bolt, 6" L, Steel, 25 PK
Mfr # 3796TBCR
Zoro # G4853729
product price: $21.19
/pk 25, $0.85/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Length 6"
- Thread Size 3/8"
- Material Steel
- Head Type Round
- Drive Type Combination
Product Information
- Brand Zoro Select
- MFR # 3796TBCR
- Zoro # G4853729
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 6" |
Thread Size | 3/8" |
Usable Length | 6 in |
Details
Item | Toggle Bolt |
Material | Steel |
Head Type | Round |
Drive Type | Combination |
Anchor Type | Toggle |
Description
3/8X6 Combination Round Head Toggle Bolt Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Hex, 1-3/4" L, Steel Blue Climaseal, 100 PK (3141407)
- BOSTITCH Collated Framing Nail, 2-3/16 in L, 11 ga, Full Round Head, 15 Degrees (C7R90BDSS-316)
- SABERDRIVE Drywall Screw, #6 x 1 in, Steel, Flat Head Torx Drive, 301 PK (55497)
- GRIP-RITE Collated Roofing Nail, 1-1/4 in L, Electro Galvanized, 15 Degrees (GRCR3TRC)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 50 PK (1464TBCM)
- ZORO SELECT Liberty Anchors Male Toggle Anchor, 6" L, Steel, 2 PK (GCP38600TM)
- ZORO SELECT 240 lb Tension Strength, 2-3/4" L, Stainless Steel, 10 PK (U63267.037.0001)
- ZORO SELECT 240 lb Tension Strength, 2-3/4" L, Steel, 10 PK (U63266.050.0001)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 3-3/4" L, Steel, 4 PK (GCPT56334)
- ZORO SELECT Screw Anchor, Nylon, 3000 PK (12PA)
- HILLMAN Toggle Bolt, 4" L, Steel, 6 PK (5031)
- Zoro Select Hollow Wall Anchors