Shop All Hollow Wall Anchors
Zoro Select
Toggle Bolt, 4" L, Steel, 50 PK
Mfr # 1464TBCR
Zoro # G4847709
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/4"
- Anchor Length 4"
- Material Steel
- Head Type Round
- Drive Type Combination
Product Information
- Brand Zoro Select
- MFR # 1464TBCR
- Zoro # G4847709
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/4" |
Anchor Length | 4" |
Usable Length | 4 in |
Details
Item | Toggle Bolt |
Material | Steel |
Head Type | Round |
Drive Type | Combination |
Anchor Type | Toggle |
Description
Toggle Bolts, 1/4X4 COMBIN ROUND T,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Plow Bolt, 1/2"-13 Thrd Sz, 1-1/2" L, Flat Head, Steel, Plain, 50 PK (01241)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 50 PK (M01200.100.0060)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2-1/2" L, PK25 (WWG-CPS-043)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 5 PK (N04104.062.0250)
- ZORO SELECT Wall Anchor Kit, 1-5/8" L, Stainless Steel (ZA0526-KIT)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 50 PK (U63265.019.0400)
- ZORO SELECT Toggle Bolt, 4" L, Steel, 50 PK (0664TBCM)
- ZORO SELECT Expansion Anchor Set, 1-7/16" L, Plastic, 50 PK (U30503.010.0175)
- ZORO SELECT Wall Anchor, 2-1/16" L, Steel, 50 PK (U30537.018.0250)
- ZORO SELECT Wall Anchor, 2" L, Plastic, 100 PK (U63102.031.0002)
- DEWALT Wall-Dog Wall Anchor Screw, 2-1/4" L, Steel, 100 PK (02279-PWR)
- Zoro Select Hollow Wall Anchors