Shop All Hollow Wall Anchors
Zoro Select
Toggle Bolt, 3" L, Steel, 50 PK
Mfr # U63265.025.0300
Zoro # G3993464
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Combination Phillips/Slotted Drive
- Compatible Material Block, Drywall
- Anchor Diameter 11/16"
- Anchor Length 3"
- Thread Size 1/4"
- Material Steel
Product Information
- Brand Zoro Select
- MFR # U63265.025.0300
- Zoro # G3993464
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 11/16" |
Anchor Length | 3" |
Thread Size | 1/4" |
Drill Bit Size | 11/16 in |
Anchor Thread Size | 1/4"-20 |
Usable Length | 1 3/8 in |
Thread Length | 2 7/8 in |
Head Dia. | 7/16 in |
Bolt Size | 1/4 in |
Screw Length | 3 in |
Head Height | 0.19 in |
Size | 1/4 in |
Drill Size | 11/16 in |
Body Length | 3 in |
Screw Size | 1/4 in |
Head Diameter | 0.44 in |
Overall Length | 3 in |
Description
Toggle Bolt Anchor, Toggle Anchor Type Toggle Bolt Anchor, System of Measurement Inch, Anchor Diameter 11/16 in, Thread Size 1/4 In.-20, Overall Length 3 in, Screw Size 1/4 in, Screw Length 3 in, Thread Length 2 7/8 in, Drive Type Combination Slotted/Phillips, Head Type Round, Head Diameter 0.44 in, Head Height 0.19 in, Usable Length 1 3/8 in, Wing Span 2 in, Washer Outside Diameter Not Applicable, Material Steel, Finish Zinc Plated, Color Blue/White, Drill Bit Size 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Flat, 2-1/4" L, Steel Blue Climaseal, 100 PK (3173407V2)
- ZORO SELECT U-Drive Screw, #2 Thread Size, Zinc Plated Steel, 8/125 Head Ht, 3/8 in Lg, 100 PK (DS-0206-100)
- ZORO SELECT Grade A307, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2-3/4 in L, 5 PK (U01209.075.0275)
- MIDWEST FASTENER Folding Screw Cap, #4 - #6 Dia, Beige, Nylon 20 PK (76445)
- ZORO SELECT Toggle Bolt, 5" L, Steel, 50 PK (U63265.025.0500)
- ZORO SELECT 90 lb Tension Strength, 4" L, Steel, 50 PK (U63265.025.0400)
- ZORO SELECT 90 lb Tension Strength, 6" L, Steel, 50 PK (U63265.025.0600)
- ZORO SELECT Expansion Anchor Set, 1-7/16" L, Plastic, 50 PK (U30503.010.0175)
- ZORO SELECT Screw Anchor, Carbon Steel, 50 PK (1407AWHS)
- ZORO SELECT 220 lb Tension Strength, Steel, 10 PK (U63266.025.0001)
- MIDWEST FASTENER Conical Plug, 1" L, Plastic, 5000 PK (07899)
- Zoro Select Hollow Wall Anchors