Shop All Hollow Wall Anchors
Zoro Select
Toggle Bolt, 2" L, Steel, 50 PK
Mfr # 0632TBCR
Zoro # G4844933
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/8"
- Anchor Length 2"
- Material Steel
- Head Type Round
- Drive Type Combination
Product Information
- Brand Zoro Select
- MFR # 0632TBCR
- Zoro # G4844933
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/8" |
Anchor Length | 2" |
Usable Length | 2 in |
Details
Item | Toggle Bolt |
Material | Steel |
Head Type | Round |
Drive Type | Combination |
Anchor Type | Toggle |
Description
1/8X2 Combination Round Head Toggle Bolt Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 8-32x3/8, PK100 (SSCIA0-80037USA-100BX)
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x3, PK5 (U01080.075.0300)
- ZORO SELECT Cotter Pin, Ext Prong, 5/32"Dx2" L, PK100 (U51700.015.0200)
- G.L. HUYETT Clevis Pin 3/8 x 2-3/4 SS316 PL (CLPS6-0375-2750)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 50 PK (U63265.013.0300)
- ZORO SELECT Wall Anchor, 2" L, Steel, 100 PK (U30538.012.0200)
- ZORO SELECT Toggle Bolt, 3" L, Steel, 50 PK (0648TBCM)
- ZORO SELECT Wall Anchor, 2" L, Plastic, 100 PK (U63102.031.0002)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 25 PK (5096TBCR)
- ZORO SELECT Wall Anchor, 2" L, Plastic, 100 PK (U63100.037.0001)
- ZORO SELECT 150 lb Tension Strength, 3" L, Steel, 25 PK (U63265.037.0300)
- Zoro Select Hollow Wall Anchors