Shop All Hollow Wall Anchors
Zoro Select
Toggle Bolt, 2" L, Plastic, 50 PK
Mfr # U63270.000.0100
Zoro # G4270506
original price:
$5.39
9% off
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Drywall; Plaster; Hollow Block
- Anchor Diameter 7/8 in
- Anchor Length 2"
- Thread Size #6 to #8
- Material Plastic
Product Information
- Brand Zoro Select
- MFR # U63270.000.0100
- Zoro # G4270506
- UPC # 190735734230
- Country of Origin Multiple
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 7/8 in |
Anchor Length | 2" |
Thread Size | #6 to #8 |
Drill Bit Size | 7/8 in |
Min. Thread Length | 2" |
Overall Length | 1 in |
Anchor Screw Thread Dia. | #6 to #8 |
Drill Size | 7/8 in |
Screw Size | #6 |
Anchor Size | #6 to #8 x 2 in |
Description
Toggle Anchor, Toggle Anchor Type Toggle Bolt Anchor, System of Measurement Inch, Anchor Diameter 7/8 in, Thread Size #6 to #8, Overall Length 1 in, Screw Size #6, Screw Length Not Applicable, Material Plastic, Finish Plain, Drill Bit Size 7/8 in, Compatible Material Drywall, Plaster, Maximum Material Thickness 1 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 10-24, 2 ft, Steel, Grade A, Zinc Plated Finish (U20300.019.2400)
- ZORO SELECT Carriage Bolt, 5/8-11, 2-1/2 in., PK10 (U08305.062.0250)
- ALLIED TITANIUM 5/16"-18 Socket Head Cap Screw, Plain Titanium, 1 in Length (0016662)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 21/64 in Ht (CLNI20370-100P)
- ZORO SELECT Wall Anchor, 1-11/16" L, Nylon, 100 PK (U30533.016.0125)
- ZORO SELECT Wall Anchor, 1" L, Steel, 100 PK (U30537.012.0112)
- ZORO SELECT Wall Anchor, 1-3/4" L, Steel, 100 PK (U30537.012.0175)
- ZORO SELECT Toggle Bolt, Polypropylene, 100 PK (284873)
- ZORO SELECT 240 lb Tension Strength, 2-3/4" L, Steel, 10 PK (U63266.031.0001)
- ZORO SELECT Toggle Bolt, 6" L, Steel, 50 PK (1496TBCR)
- ZORO SELECT Wall Anchor, 2" L, Steel, 100 PK (U30538.012.0200)
- Zoro Select Hollow Wall Anchors