Shop All Tapered & QD Bushings
Zoro Select
TL Bushing, 2517, 35 mm B Dia, 1.75 in L
Mfr # 2517X35MM
Zoro # G510985474
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series 2517
- Length 1.75 in
- Bore Diameter 35 mm
- Bushing Type Taper Lock
- Overall Diameter 3.375 in
Product Information
- Brand Zoro Select
- MFR # 2517X35MM
- Zoro # G510985474
- UPC # 00195057292727
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 1.75 in |
Bore Diameter | 35 mm |
Overall Diameter | 3.375 in |
Bolt Circle Diameter | 3.25 in |
Keyway Height | 3.5 mm |
Keyway Width | 10 mm |
Details
Bore Bushing Series | 2517 |
Bushing Type | Taper Lock |
Includes | (2) Set Screws |
Taper | 8 Degrees |
Material | Steel |
Item | Taper Lock Bushing |
Flange Type | Flangeless |
System of Measurement | Metric |
Fastener Tightening Torque Capacity | 11,300 in-lb |
Maximum Torque | 11,300 in-lb |
For Shaft Type | Keyed |
Description
Taper Lock Bushing, Bushing Type Taper Lock, Bore Bushing Series 2517, Bore Diameter 35 mm, Length 1.75 in, Bolt Circle Diameter 3.25 in, Bolt Size Not Applicable, System of Measurement Metric, Fastener Tightening Torque Capacity 11,300 in-lb, Flange Type Flangeless, Flange Width Not Applicable, For Shaft Type Keyed, Includes (2) Set Screws, Keyway Height 3.5 mm, Keyway Width 10 mm, Length Less Flange Not Applicable, Material Steel, Overall Diameter 3.375 in, Taper 8 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/16, L 1/4, PK3 (EP030504)
- WESTWARD Grease Fitting, Straight, Stl, 11/16"L, PK10 (52NZ28)
- PERFORMANCE TOOL Mini Grease Gun With Grease, W54205 (W54205)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 7/8 Bore Dia., 12 # of Teeth (50B12F-7/8)
- ZORO SELECT QD Bushing, Series SK, Bore 24mm (SK24MM)
- ZORO SELECT QD Bushing, Series F, Bore 1-3/4 In (F134)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 1-7/16 In (QT1716)
- ZORO SELECT QD Bushing, Series QT, Bore 14mm (QT14MM)
- ZORO SELECT QD Bushing, Series SK, Bore 2 In (SK2)
- ZORO SELECT QD Bushing, Series QT, Bore 19mm (QT19MM)
- B B MANUFACTURING 4545x3-7/16, TL Bushing, C45 Steel, Black Oxide, (4545x3-7/16)
- Zoro Select Bushings