Shop All Packing Paper
Zoro Select
Tissue Paper, 20 In. W, 30 In. L, PK5000
Mfr # 3EXE8
Zoro # G2092587
product price: $189.99
/pk 5000, $0.04/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30"
- Color White
- Width 20"
- Basis Weight 30 lb
- Packing Paper Type Tissue Paper
Product Information
- Brand Zoro Select
- MFR # 3EXE8
- Zoro # G2092587
- Country of Origin United States
- Category Packing Paper
Dimensions
Length | 30" |
Width | 20" |
Sheet Length | 31 1/2 in |
Sheet Width | 22 in |
Details
Color | White |
Item | Tissue Paper |
Basis Weight | 30 lb |
Packing Paper Type | Tissue Paper |
Sheets per Bundle | 5,000 |
Bundle Weight | 77 lb |
Packing Paper Form | Sheet |
Green Environmental Attribute | Plastic-Free Packaging Product |
Description
Tissue Paper, Packing Paper Type Tissue Paper, Packing Paper Form Sheet, Basis Weight 30 lb, Sheet Width 22 in, Sheet Length 31 1/2 in, Sheets per Bundle 5,000, Bundle Weight 77 lb, Color White, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Labels, Color Labeling System Refill, 3.5", White, PK160 (64915)
- LEXMARK Svc Other Electronics 10.1 Control Pane (41X0224)
- PENDAFLEX Plastic Sorter, 0-30,000, 2-1/2"x23-1/4"x3/4", Taupe/Brown (PFX40652)
- PENTEL HB Super Hi-Polymer Leads, 0.7mm, Red, PK144, 144PK (PPR7)
- ZORO SELECT Bogus Paper, 70 lb., Natural, 24 In. W (5PGP9)
- ZORO SELECT Freezer Wrap, 18 In x 250 ft, White (48K983)
- ZORO SELECT VCI Paper, Roll, 1200 ft. L (VSP00010)
- ZORO SELECT Newsprint Grade Paper, 30 lb., 36 In. W (5PGT7)
- ZORO SELECT Newsprint Roll, 30, 9"x12x1440ft. (NP1290)
- ZORO SELECT VCI Paper, Roll, 600 ft. L (VSP00015)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Holiday Green, 480/Case (T2030L)
- Zoro Select Protective Packaging