Shop All Packing Paper
Zoro Select
Tissue Paper, 15 In. W, 20 In. L, PK5000
Mfr # 3EXE7
Zoro # G1538722
original price:
$85.69
new price: $85.49
/pk 4800, $0.02/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20"
- Width 15"
- Color White
- Basis Weight 30 lb
- Sheet Length 22 3/4 in
Product Information
- Brand Zoro Select
- MFR # 3EXE7
- Zoro # G1538722
- Country of Origin United States
- Category Packing Paper
Dimensions
Length | 20" |
Width | 15" |
Sheet Length | 22 3/4 in |
Sheet Width | 15 1/2 in |
Details
Item | Tissue Paper |
Color | White |
Basis Weight | 30 lb |
Packing Paper Form | Sheet |
Sheets per Bundle | 4,800 |
Bundle Weight | 40 lb |
Packing Paper Type | Tissue Paper |
Green Environmental Attribute | Plastic-Free Packaging Product |
Description
Tissue Paper, Packing Paper Type Tissue Paper, Packing Paper Form Sheet, Basis Weight 30 lb, Sheet Width 15 1/2 in, Sheet Length 22 3/4 in, Sheets per Bundle 4,800, Bundle Weight 40 lb, Color White, Package Quantity 4800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Stapler, Black/Gray, 160 Sheet, 2-5/8 In. (S7039005A)
- OIC Clipboard, Carry, Box, Gy (83324)
- ZORO SELECT Tall Corrugated Boxes, 12" x 12" x 40", Kraft, 15/Bundle (11A698)
- MARKAL Markal 434-51123 Lacquer-Stik Fill-In Paint Markers (434-51123)
- ZORO SELECT VCI Paper, Roll, 600 ft. L (VSP00003)
- ZORO SELECT Newsprint Grade Paper, 30 lb., 36 In. W (5PGT7)
- ZORO SELECT Freezer Paper, 45 lb., White, 15 In. W (5PGP6)
- ZORO SELECT VCI Paper, Roll, 600 ft. L (VSP00015)
- ZORO SELECT VCI Paper, Roll, 600 ft. L (VSP00016)
- ZORO SELECT Newsprint Roll, 30, 9"x12x1440ft. (NP1290)
- ZORO SELECT Butcher Paper, 40 lb., White, 15 In. W (5PGK5)
- Zoro Select Packing Paper