Shop All Cutter Parts
Zoro Select
Tip, 3 In
Mfr # 830-2004-1
Zoro # G2733407
product price: $0.89
/ea
$0.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Material Steel
- Impact Rated No
- For Use With Mfr. Model Number 4KY28
- Shop By Closeouts
Product Information
- Brand Zoro Select
- MFR # 830-2004-1
- Zoro # G2733407
- UPC # 190735467909
- Country of Origin China
- Category Cutter Parts
Dimensions
Overall Length | 3 in |
Overall Height | 3/20 in |
Overall Width | 3/20 in |
Details
Material | Steel |
Impact Rated | No |
For Use With Mfr. Model Number | 4KY28 |
Item | Tip, 3" |
Shop By | Closeouts |
Weight | 0 lb |
Application | Industrial |
Number of Pieces | 1 |
For Use With | Scriber |
Features | Heat Treated |
Description
Tip, 3 In., Application Industrial, Compatible with Grainger Part Number 4KY28, Features Heat Treated, For Use With Scriber, Material Steel, Number of Pieces 1, Overall Height 3/20 in, Overall Length 3 in, Overall Width 3/20 in, Weight 0 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Snap-In Pin For DIN 71752 Clevis G=32 Steel, Galvanized, Comp:Leaf Spring Steel (K1139.1632)
- BOSCH Nibbler Punch for Mfr No. 1529B (2608639027)
- ELESA Threaded stud, DVA.6-30-30-M8-18-40 (DVA.6)
- DYNAMIC Tools 3/8" Drive 9 Piece Long, Torx® Socket Set, T15 - T55 (D010019)
- ZORO SELECT Cutting Blade (S8115601)
- ZORO SELECT Screw On Lens (S8230301)
- ZORO SELECT Cutting Wheel, Tungsten Carbide (TT13P554001G)
- ZORO SELECT Blow Mold Case (C4PL98)
- ZORO SELECT Screw, S74834 (S74834)
- ZORO SELECT Screw For Hook (S10000910)
- RIDGID Wheel- Cutter E3469 Blister, PK2 (41317)
- Zoro Select Cutter Parts