Shop All Fuel Transfer Accessories
Zoro Select
Tilting Workstand, 21x20 in., 150 lb. Cap.
Mfr # 11A566
Zoro # G5290887
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Caster Material Polyurethane
- Tilting Angle 45 Degrees
- Load Capacity 150 lb
- Width 21 in
Product Information
- Brand Zoro Select
- MFR # 11A566
- Zoro # G5290887
- UPC # 190735110591
- Country of Origin China
- Category Fuel Transfer Accessories
Dimensions
Width | 21 in |
Height | 28 in to 38 in |
Depth | 20 in |
Caster Dia. | 4 in |
Lip Height | 2 in |
Overall Width | 22 in |
Overall Depth | 21 in |
Work Surface Depth | 21 in |
Work Surface Width | 22 in |
Maximum Adjustable Height | 28 in |
Wheel Diameter | 4 in |
Height Adjustment Mechanism | Knob |
Height Adjustment Increments | 10 in |
Minimum Adjustable Height | 28 in |
Description
Mobile Workstand, Adjustability Adjustable Height, Assembly Unassembled, Caster Mount Type Bolt Hole, Caster Type (2) Swivel, (2) Swivel Locking, Color Red, ESD Safe No, Features Moveable In All Directions, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments 10 in, Height Adjustment Mechanism Knob, Includes Mounting Hardware, Lip Height 2 in, Maximum Adjustable Height 38 in, Minimum Adjustable Height 28 in, Overall Depth 21 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS Mechanical Seal; Replaces SCOT PUMP 118.000.344 (118.000.344SP)
- AQUAMOTION On Demand Kit For Large Systems W/ Hot Water Tanks Or Tankless Heaters (AMH3K-RN)
- MACNAUGHT M3 120 Volt 15 GPM 3/4 in. High Flow Fuel Transfer Pump (EXDFP120-001)
- TACO V-Ring Seal Front/Rear (953-1575-3RP)
- ZORO SELECT Drum Thief Sampler, 150mL, PK25 (2440-25S)
- ZORO SELECT Hand Pump Repl Parts Repair Kit (THP-SRK)
- ZORO SELECT Repl Stainless Steel Plug End Assembly (434-18 (THP-S-18))
- ZORO SELECT Drum Thief, 100 ML, 43 In, PK25 (T100)
- ZORO SELECT Drum Pump Wedge, 12 In (ENV55)
- ZORO SELECT Drum Thief Sampler, 25mL, PK25 (2400-25S)
- FILL-RITE Fittings Kit, For DEF Pumps (KITDFFK)
- Zoro Select Fuel Transfer Accessories