Shop All Tilt Trucks
Zoro Select
Tilt Truck, Med-Duty, 1-3/4 cu. yd., Green
Mfr # 1.7 CU-S GREEN
Zoro # G9834045
product price: $891.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$891.99
Free 30-Day Returns
Key Features
- Overall Height 53 1/2 in
- Overall Length 74 in
- Overall Width 40 in
- Cubic Foot Capacity 50 cu ft
- Color Green
Product Information
- Brand Zoro Select
- MFR # 1.7 CU-S GREEN
- Zoro # G9834045
- Country of Origin United States
- Category Tilt Trucks
Dimensions
Overall Height | 53 1/2 in |
Overall Length | 74 in |
Overall Width | 40 in |
Handle Height | 38 1/2 in |
Caster Dia. | 6" |
Container Height | 45 1/2 in |
Wheel Diameter | 12" |
Axle-Mounted Wheel Fits Axle Dia. | 1 in |
Overall LxWxH | 74 in x 40 in x 53 1/2 in |
Caster Wheel Width | 2 in |
Axle-Mounted Wheel Dia. | 12 in |
Caster Wheel Dia. | 6 in |
Caster Mounting Height | 7 1/2 in |
Axle-Mounted Wheel Width | 2 3/4 in |
Description
General Purpose Plastic Tilt Truck, Cubic Foot Capacity 50 cu ft, Load Capacity 1,700 lb, Overall Length 74 in, Overall Width 40 in, Overall LxWxH 74 in x 40 in x 53 1/2 in, Overall Height 53 1/2 in, Optional Lid Mfg. Model No. 1.7 Lid, Container Material Polyethylene, Color Green, Handle Type Raised, Mobility Option Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard, Caster Wheel/Tread Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Utility Cart with Antimicrobial Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb (MY2030-24BU)
- BULLDOG WINCH Kawasaki Mule Winch Mount (15122)
- NATIONAL HARDWARE TURNBUCKLE E/E 5/16X9"" (N221-754)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 20 ft L, 2 in W, Polyester, Gray (2MJZ9)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Blue (1/3CU-L BLUE)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Blck (1/3CU-L BLACK)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Gray (1/3CU-L GRAY)
- VESTIL Light Duty Tilt Truck 1/2 Cubic Yard 450 lb Black (TDT-50-LD-BLACK)
- RUBBERMAID COMMERCIAL Tilt Truck, Standard, 1 cu. yd., 2100 lb. (FG9T1600BLA)
- GLOBAL EQUIPMENT Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lbs. Cap, Gray (984613)
- LITTLE GIANT Tilt Truck, Heavy-Duty, 1500 lb., Gray (HT-2751-6PY)
- Zoro Select Tilt & Cube Trucks