Shop All Tilt Trucks
Zoro Select
Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Gray
Mfr # 1/3CU-L GRAY
Zoro # G7731586
product price: $279.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$279.99
Free 30-Day Returns
Key Features
- Overall Height 30 in
- Overall Length 48 in
- Overall Width 26 in
- Container Material Polyethylene
- Container Material - Hoppers and Cube Trucks MDPE
Product Information
- Brand Zoro Select
- MFR # 1/3CU-L GRAY
- Zoro # G7731586
- Country of Origin United States
- Category Tilt Trucks
Dimensions
Overall Height | 30 in |
Overall Length | 48 in |
Overall Width | 26 in |
Container Height | 30 in |
Wheel Diameter | 8" |
Handle Height | 36 in |
Caster Dia. | 4" |
Axle-Mounted Wheel Fits Axle Dia. | 3/4 in |
Caster Wheel Dia. | 4 in |
Overall LxWxH | 48 in x 26 in x 30 in |
Caster Mounting Height | 3 3/4 in |
Caster Wheel Width | 1 1/4 in |
Axle-Mounted Wheel Dia. | 8 in |
Axle-Mounted Wheel Width | 2 1/4 in |
Description
General Purpose Plastic Tilt Truck, Cubic Foot Capacity 9 cu ft, Load Capacity 275 lb, Overall Length 48 in, Overall Width 26 in, Overall LxWxH 48 in x 26 in x 30 in, Overall Height 30 in, Optional Lid Mfg. Model No. 1/3 Lid, Container Material Polyethylene, Color Gray, Handle Type Raised, Mobility Option Manual, Caster/Wheel Configuration (1) Swivel, (2) Axle-Mounted, Caster/Wheel Mounting Location 3-Wheel, Caster Wheel Type Standard, Caster Wheel/Tread Material Polyurethane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Rope, L6Ft, VLL5000Lb, Dia1/2In (12IEEX6)
- KASON Duraglide 5 in Swivel Plate Caster (6C525001PPPG)
- DAYTON Flat Eye and Eye - Type 3, 3 ft L, 1 in W, Nylon, Yellow (55ET51)
- ZIPWALL ZipWall Pole and Jack Kit, With 2 Poles (KT20)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Blue (1/3CU-L BLUE)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Blck (1/3CU-L BLACK)
- TOUGH GUY Tilt Truck, Light-Duty, 1 cu. yd., 600 lb. (21VK40)
- TOUGH GUY Tilt Truck, HD Forklift, 1 cu yd, 2100 lb. (21VK36)
- RUBBERMAID COMMERCIAL Tilt Truck, Heavy-Duty, 1/2 cu. yd, 1400 lb (FG130600BLA)
- GLOBAL EQUIPMENT Standard Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 850 Lbs. Cap, Gray (984613)
- SUNCAST COMMERCIAL Tilt Truck, Heavy-Duty, Gray, 1450 lb. (RMTTHD50)
- Zoro Select Tilt & Cube Trucks