Shop All Tilt Trucks
Zoro Select
Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Blue
Mfr # 1/3CU-L BLUE
Zoro # G7739916
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$336.99
Free 30-Day Returns
Key Features
- Overall Height 30 in
- Overall Length 48 in
- Overall Width 26 in
- Cubic Yard Capacity 0.3 cu yd
- Container Material - Hoppers and Cube Trucks MDPE
Product Information
- Brand Zoro Select
- MFR # 1/3CU-L BLUE
- Zoro # G7739916
- Country of Origin United States
- Category Tilt Trucks
Dimensions
Overall Height | 30 in |
Overall Length | 48 in |
Overall Width | 26 in |
Caster Dia. | 4" |
Handle Height | 36 in |
Container Height | 30 in |
Wheel Diameter | 8" |
Caster Wheel Dia. | 4 in |
Axle-Mounted Wheel Fits Axle Dia. | 3/4 in |
Axle-Mounted Wheel Width | 2 1/4 in |
Caster Mounting Height | 3 3/4 in |
Overall LxWxH | 48 in x 26 in x 30 in |
Axle-Mounted Wheel Dia. | 8 in |
Caster Wheel Width | 1 1/4 in |
Description
General Purpose Plastic Tilt Truck, Cubic Foot Capacity 9 cu ft, Load Capacity 275 lb, Overall Length 48 in, Overall Width 26 in, Overall LxWxH 48 in x 26 in x 30 in, Overall Height 30 in, Optional Lid Mfg. Model No. 1/3 Lid, Container Material Polyethylene, Color Blue, Handle Type Raised, Mobility Option Manual, Caster/Wheel Configuration (1) Swivel, (2) Axle-Mounted, Caster/Wheel Mounting Location 3-Wheel, Caster Wheel Type Standard, Caster Wheel/Tread Material Polyurethane
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Mort Wheel, 12X2 1Rb (W-1220-R-1)
- RIMAX Two Level Step Stool with Top Organizer (12053)
- LIFT-ALL Web Sling, Endless, 8 ft L, 1 in W, Nylon, Yellow (EN2601NX8)
- ZORO SELECT Swivel Stem Caster, Therm Rubber, 3 in., 210 lb. (20TM55)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Blck (1/3CU-L BLACK)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu. yd, 275 lb, Red (1/3CU-L RED)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Whte (1/3CU-L WHITE)
- ZORO SELECT Tilt Truck, Medium-Duty, 1-1/8 cu. yd, Ylw (1.1CU-S YELLOW)
- ZORO SELECT Tilt Truck, Heavy-Duty, 5/8 cu. yd., Blue (5/8CU-HD BLUE)
- ZORO SELECT Tilt Truck, Heavy-Duty, 2-1/4 cu. yd., Blue (2.2CU-HD BLUE)
- VALLEY CRAFT Ezy-Tilt Std 2-Whl Pallet Truck, Al Frm, R (F84753A8)
- Zoro Select Tilt & Cube Trucks