Shop All Tilt Trucks
Zoro Select
Tilt Truck, Light-Duty, 5/8 cu. yd., Orange
Mfr # 5/8 UT ORANGE
Zoro # G2111831
product price: $301.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$301.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Overall Height 36 in
- Overall Length 55 1/2 in
- Overall Width 26 1/2 in
- Cubic Foot Capacity 16 cu ft
- Color Orange
Product Information
- Brand Zoro Select
- MFR # 5/8 UT ORANGE
- Zoro # G2111831
- Country of Origin United States
- Category Tilt Trucks
Dimensions
Overall Height | 36 in |
Overall Length | 55 1/2 in |
Overall Width | 26 1/2 in |
Caster Dia. | 3" |
Wheel Diameter | 8" |
Container Height | 32 in |
Axle-Mounted Wheel Dia. | 8 in |
Overall LxWxH | 55 1/2 in x 26 1/2 in x 36 in |
Axle-Mounted Wheel Width | 2 1/4 in |
Axle-Mounted Wheel Fits Axle Dia. | 3/4 in |
Caster Wheel Width | 1 1/4 in |
Caster Wheel Dia. | 3 in |
Caster Mounting Height | 3 3/4 in |
Description
General Purpose Plastic Tilt Truck, Cubic Foot Capacity 16 cu ft, Load Capacity 300 lb, Overall Length 55 1/2 in, Overall Width 26 1/2 in, Overall LxWxH 55 1/2 in x 26 1/2 in x 36 in, Overall Height 36 in, Optional Lid Mfg. Model No. 5/8 Lid, Container Material Polyethylene, Color Orange, Handle Type Raised, Mobility Option Manual, Caster/Wheel Configuration (1) Swivel, (2) Axle-Mounted, Caster/Wheel Mounting Location 3-Wheel, Caster Wheel Type Standard, Caster Wheel/Tread Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps (1208R2632A1E12B4C1P6)
- GEMTOR Ladder, Nylon Rope, 3" Loops, 40 ft. (322-40L)
- LITTLE GIANT Mobile Pegboard, w/Back Shelves, 24 x 36" (AFPBS2436-6PYFL)
- KELLEY Holdown Release Chains/Cables, Pull Chai (032-112)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Blue (1/3CU-L BLUE)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Gray (1/3CU-L GRAY)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Blck (1/3CU-L BLACK)
- TOUGH GUY Tilt Truck, HD Towable, 1/2 cu yd, 1400 lb (21VK37)
- AKRO-MILS Akro-Tilt Truck, 66x33x42, Gray (77610FGREY)
- RUBBERMAID COMMERCIAL Mobile Waste Collector, Refuse, Black, 120G (FG9W7300BLA)
- RUBBERMAID COMMERCIAL Tilt Truck, Standard, 1 cu. yd., 2100 lb. (FG9T1600BLA)
- Zoro Select Tilt & Cube Trucks