Shop All Tilt Trucks
Zoro Select
Tilt Truck, Light-Duty, 1-3/4 cu. yd, Green
Mfr # 1.7 UT GREEN
Zoro # G9845577
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$671.99
Free 30-Day Returns
Key Features
- Overall Height 50 1/2 in
- Overall Length 74 in
- Overall Width 40 in
- Cubic Yard Capacity 1.7 cu yd
- Caster Type (2) Swivel
Product Information
- Brand Zoro Select
- MFR # 1.7 UT GREEN
- Zoro # G9845577
- Country of Origin United States
- Category Tilt Trucks
Dimensions
Overall Height | 50 1/2 in |
Overall Length | 74 in |
Overall Width | 40 in |
Container Height | 45 1/2 in |
Caster Dia. | 4" |
Wheel Diameter | 10" |
Handle Height | 38 1/2 in |
Axle-Mounted Wheel Fits Axle Dia. | 3/4 in |
Caster Wheel Dia. | 4 in |
Axle-Mounted Wheel Dia. | 10 in |
Axle-Mounted Wheel Width | 2 3/8 in |
Overall LxWxH | 74 in x 40 in x 50 1/2 in |
Caster Wheel Width | 1 1/4 in |
Caster Mounting Height | 5 in |
Description
General Purpose Plastic Tilt Truck, Cubic Foot Capacity 50 cu ft, Load Capacity 1,000 lb, Overall Length 74 in, Overall Width 40 in, Overall LxWxH 74 in x 40 in x 50 1/2 in, Overall Height 50 1/2 in, Optional Lid Mfg. Model No. 1.7 Lid, Container Material Polyethylene, Color Green, Handle Type Raised, Mobility Option Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard, Caster Wheel/Tread Material Polyurethane
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE Manhole Ladder, Fiberglass, Yellow Finish, 375 lb Load Capacity (FE8916)
- DAYTON Frame Cover Gasket (MHGXEC82GGS)
- SERVICE CASTER 8 Inch Glass Filled Nylon Caster Set with Ball Bearings 4 Swivel Lock 2 Brake (SCC-30CS820-GFNB-TLB-BSL-2-BSL-2)
- ZORO SELECT Expand. Stem Kit, Range 1-1/2" to 1-3/4" (442R60)
- ZORO SELECT Tilt Truck, Light-Duty, 1-3/4 cu. yd, Black (1.7UT BLACK)
- ZORO SELECT Tilt Truck, Medium-Duty, 5/8 cu. yd., Gray (5/8CU-S GRAY)
- ZORO SELECT Tilt Truck, Light-Duty, 5/8 cu. yd., Yellow (5/8 UT YELLOW)
- ZORO SELECT Tilt Truck, Light-Duty, 2-1/4 cu. yd, Green (2.2 UT GREEN)
- ZORO SELECT Tilt Truck, Medium-Duty, 2-1/4 cu. yd., Red (2.2CU-S RED)
- ZORO SELECT Tilt Truck, Light-Duty, 1-1/8 cu yd, Orange (1.1CU-L ORANGE)
- VESTIL Light Duty Tilt Truck 1/2 Cubic Yard 450 lb Red (TDT-50-LD-RED)
- Zoro Select Tilt & Cube Trucks