Shop All Tilt Trucks
Zoro Select
Tilt Truck, Heavy-Duty, 2-1/4 cu. yd, Green
Mfr # 2.2 CU-HD GREEN
Zoro # G9837703
product price: $1,091.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,091.99
Free 30-Day Returns
Key Features
- Overall Height 53 1/2 in
- Overall Length 74 in
- Overall Width 51 in
- Container Height 45 1/2 in
- Frame Material - Hoppers and Cube Trucks Steel
Product Information
- Brand Zoro Select
- MFR # 2.2 CU-HD GREEN
- Zoro # G9837703
- Country of Origin United States
- Category Tilt Trucks
Dimensions
Overall Height | 53 1/2 in |
Overall Length | 74 in |
Overall Width | 51 in |
Container Height | 45 1/2 in |
Caster Dia. | 6" |
Wheel Diameter | 12" |
Handle Height | 38 1/2 in |
Axle-Mounted Wheel Dia. | 12 in |
Overall LxWxH | 74 in x 51 in x 53 1/2 in |
Caster Wheel Width | 2 in |
Caster Wheel Dia. | 6 in |
Axle-Mounted Wheel Fits Axle Dia. | 1 in |
Caster Mounting Height | 7 1/2 in |
Axle-Mounted Wheel Width | 2 3/4 in |
Description
Plastic Tilt Truck, Cubic Foot Capacity 59 cu ft, Load Capacity 2,500 lb, Overall Length 74 in, Overall Width 51 in, Overall LxWxH 74 in x 51 in x 53 1/2 in, Overall Height 53 1/2 in, Optional Lid Mfg. Model No. 2.2 Lid, Container Material Polyethylene, Color Green, Handle Type Raised, Mobility Option Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard, Caster Wheel/Tread Material Rubber, Caster Wheel Dia. 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Low Profile Rack Guard (NPG4-24)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Hook & Eye - 5/8" x 12" (EHTBGV58X12)
- WERNER 10 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FTP6210)
- TANIS Strip Brush, 36 In L, Overall Trim 2 In (MB700236)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Gray (1/3CU-L GRAY)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Blue (1/3CU-L BLUE)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Blck (1/3CU-L BLACK)
- VESTIL Light Duty Tilt Truck 1 Cubic Yard 850 lb Blue (TDT-100-LD-BLUE)
- RUBBERMAID COMMERCIAL Tilt Truck, Standard, 1/2 cu. yd., Black (FG130500BLA)
- RUBBERMAID COMMERCIAL 1/2 cu. yd. 850 lb. Tilt Truck (FG9T1400BLA)
- RUBBERMAID COMMERCIAL Tilt Truck, Standard, 1 cu. yd., 2100 lb. (FG9T1600BLA)
- Zoro Select Tilt Trucks