Shop All Tilt Trucks
Zoro Select
Tilt Truck, HD, 1-3/4 cu. yd., 2200 lb.
Mfr # 1.7 CU-HD
Zoro # G9869264
product price: $1,379.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,379.99
Free 30-Day Returns
Key Features
- Overall Height 53 1/2 in
- Overall Length 74 in
- Overall Width 40 in
- Wheel Diameter 12"
- Cubic Yard Capacity 1.7 cu yd
Product Information
- Brand Zoro Select
- MFR # 1.7 CU-HD
- Zoro # G9869264
- Country of Origin United States
- Category Tilt Trucks
Dimensions
Overall Height | 53 1/2 in |
Overall Length | 74 in |
Overall Width | 40 in |
Wheel Diameter | 12" |
Caster Dia. | 6" |
Container Height | 45 1/2 in |
Handle Height | 38 1/2 in |
Axle-Mounted Wheel Fits Axle Dia. | 1 in |
Caster Wheel Width | 2 in |
Axle-Mounted Wheel Width | 2 3/4 in |
Caster Mounting Height | 7 1/2 in |
Axle-Mounted Wheel Dia. | 12 in |
Overall LxWxH | 74 in x 40 in x 53 1/2 in |
Caster Wheel Dia. | 6 in |
Details
Description
Plastic Tilt Truck, Cubic Foot Capacity 50 cu ft, Load Capacity 2,200 lb, Overall Length 74 in, Overall Width 40 in, Overall LxWxH 74 in x 40 in x 53 1/2 in, Overall Height 53 1/2 in, Optional Lid Mfg. Model No. 1.7 Lid, Container Material Polyethylene, Color Gray, Handle Type Raised, Mobility Option Manual, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard, Caster Wheel/Tread Material Rubber, Caster Wheel Dia. 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTEND + CLIMB Carrying Bag, For Z610-0780 (781)
- MEDCASTER 6" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, Directional Lock, Loads Up To 260 lb (CH06AMP125DLTP01)
- KINGCHAIN 3/16 in. x 250 ft. Galvanized Aircraft Cable 7x19 Construction (504742)
- VESTIL Hardwood Dolly - Carpet Ends (HDOC-1830-9)
- ZORO SELECT Tilt Truck, Med-Duty, 2-1/4 cu. yd, 2000 lb (2.2CU-S WHITE)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Blck (1/3CU-L BLACK)
- ZORO SELECT Tilt Truck, Lt-Duty, 1/3 cu yd, 275 lb, Gray (1/3CU-L GRAY)
- ZORO SELECT Tilt Truck, Light-Duty, 1-3/4 cu. yd, Black (1.7UT BLACK)
- ZORO SELECT Tilt Truck, Medium-Duty, 5/8 cu. yd., Ylw (5/8CU-S YELLOW)
- ZORO SELECT Tilt Truck, Med-Duty, 1-3/4 cu. yd., Green (1.7 CU-S GREEN)
- ZORO SELECT Tilt Truck, Light-Duty, 1-3/4 cu. yd, Green (1.7 UT GREEN)
- Zoro Select Tilt Trucks