Shop All Ratchet Tie Downs
Zoro Select
Tie Down Strap, E-Track, Blue, PK5
Mfr # 55ET73
Zoro # G4608126
original price:
$85.99
5% off
new price: $81.69
/pk 5, $16.34/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Multipurpose
- Working Load Limit 1,166 lb
- Standards WSTDA
- Color Blue
- Breaking Strength 3,500 lb
Product Information
- Brand Zoro Select
- MFR # 55ET73
- Zoro # G4608126
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 20 ft |
Cargo Tie Down Width | 2 in |
Overall Length | 20 ft |
Overall Width | 2 in |
Fixed End Length | 19 11/16 in |
Details
For Use With | Multipurpose |
Item | Tie Down Strap |
Working Load Limit | 1,166 lb |
Standards | WSTDA |
Color | Blue |
Breaking Strength | 3,500 lb |
End Type | E-Track |
Cargo Tie Down End Material | Steel |
Cargo Tie Down End Type | Spring E-Track |
Adjustment Type | Ratchet |
Cargo Tie Down Material | Polyester |
Cargo Tie Down Adjustment | Ratchet |
Item - Cargo Tie Downs | Tie Down Strap |
Reinforcement Properties | General Purpose |
Tensile Strength | 3,500 lb/in |
End Material | Steel |
Tie Down Material | Polyester |
Description
Tie Down Strap, Working Load Limit 1,166 lb, Color Blue, End Type E-Track, Tensile Strength 3,500 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Fixed End Length 19 11/16 in, Overall Length 20 ft, Features Not Applicable, Standards WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON White Nylon Wheel, 6X2, 1/2 Ssbb (W-620-WNBS-1/2)
- OZ LIFTING PRODUCTS Mounting Base, 1000 lb. Cap., Steel, Silver (OZWALL2)
- MAG-MATE Repalcement Clevis (PNL1600CLVSKIT)
- CASTER CONNECTION Caster, Swivel, 6 CC APEX (CC-1210-600200-40-T1)
- ZORO SELECT Tie-Down Strap, Ratchet, 15 ft x 1 In, PK2 (2VKP3)
- ZORO SELECT Double Loop Ties, 16 ga., Bare Wire, PK5000 (16BA17)
- ZORO SELECT Anchor Ring, Recessed (B801AK)
- ZORO SELECT Tie-Down Strap, Ratchet, 15ft x 1In, 700lb (32J624)
- ZORO SELECT Cargo Strap, 2200 lb., 1-1/2 in. W, 20 ft L (34RY83)
- ZORO SELECT Tie Down Strap, E-Track, Yellow, PK5 (55ET71)
- HAMPTON PROD 16 Ft. X 1 In. Ratchet Tie-Down With Double J-Hooks (K29-5516)
- Zoro Select Ratchet Tie Downs