Shop All Thumb Screws
Zoro Select
Thumb Screw, M5-0.80 Thread Size, Plain 18-8 Stainless Steel, 5 mm Head Ht, 11 mm Lg, 5 PK
Mfr # RMM3479-SS
Zoro # G2899933
product price: $10.85
/pk 5, $2.17/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M5-0.80
- Material 18-8 Stainless Steel
- Finish Plain
- Head Height 5 mm
- Head Thickness 5 mm
Product Information
- Brand Zoro Select
- MFR # RMM3479-SS
- Zoro # G2899933
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | M5-0.80 |
Fastener Length | 11 mm |
Head Height | 5 mm |
Head Width | 5 mm |
Head Dia. | 11 mm |
Details
Material | 18-8 Stainless Steel |
Finish | Plain |
Head Thickness | 5 mm |
Head Material | 18-8 Stainless Steel |
Tensile Strength | 80,000 |
Item | Thumb Screw |
Rockwell Hardness | B85 to B95 |
Head Type | Knurled |
System of Measurement | Metric |
Class | 2A |
Tip Material | 18-8 Stainless Steel |
Type | Thumb Screw |
Head Style | Thumb |
Thread Fit | 2A |
Includes Nut | No |
Grip Style | Knurled |
Thread Pitch | 0.8 mm |
Description
Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material 18-8 Stainless Steel, Thread Size M5-0.80, Fastener Length 11 mm, Head Width 5 mm, Head Height 5 mm, Tensile Strength 80,000 psi, Head Type Knurled, System of Measurement Metric, Head Material 18-8 Stainless Steel, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38205.031.0001)
- TAMPER-PRUF SCREWS 1 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (51350)
- HHIP 0.381" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0381)
- ZORO SELECT Round U-Bolt, 5/16"-18, 3 in Wd, 3 11/16 in Ht, Zinc Plated Steel (U17243.031.0250)
- ZORO SELECT Thumb Screw, M5-0.80 Thread Size, Plain 18-8 Stainless Steel, 5 mm Head Ht, 16 mm Lg, 5 PK (RMM3482-SS)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 1 1/2 in Lg, 5 PK (4052-SL)
- ZORO SELECT U-Drive Screw, Round, Plain 18-8 Stainless Steel, 9/64 in Head Ht, 1/4 in Lg, 500 PK (UDIX-100025-500P)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/4 in Lg (Z2384)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Round, Plain Nylon, 11/40 in Head Ht, 3/4 in Lg, 10 PK (090632075T)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.48 to 0.52 in Head Ht, 1 1/4 in Lg (TSI0250125P0-025P)
- MORTON Thumb Screw, M4 Thread Size, Black Oxide Carbon Steel, 3.5mm Head Ht (361604010)
- Zoro Select Thumb Screws