Shop All Thumb Screws
Zoro Select
Thumb Screw, M10-1.50 Thread Size, Wing/Spade, Zinc Plated Iron, 25 mm Head Ht, 40 mm Lg
Mfr # WS6S100400-001P1
Zoro # G3194721
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10-1.50
- Head Shape Wing/Spade
- Material Iron
- Finish Zinc Plated
- Head Height 25 mm
Product Information
- Brand Zoro Select
- MFR # WS6S100400-001P1
- Zoro # G3194721
- Country of Origin Germany
- Category Thumb Screws
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 40 mm |
Head Height | 25 mm |
Head Width | 50 mm |
Head Dia. | 20 mm |
Dimensional Standards | DIN 316 |
Details
Head Shape | Wing/Spade |
Material | Iron |
Finish | Zinc Plated |
Head Material | Iron |
Item | Thumb Screw |
Meets/Exceeds | Standards Comparable to DIN 316 |
Head Type | Wing |
Class | 6g |
System of Measurement | Metric |
Tip Type | Flat |
Head Style | Thumb |
Material Grade/Class | 6g |
Thread Pitch | 1.5 mm |
Thread Fit | 8G |
Description
Thumb Screw, Finish Zinc Plated, Material Iron, Thread Size M10-1.50, Fastener Length 40 mm, Head Width 50 mm, Head Height 25 mm, Head Type Wing, System of Measurement Metric, Dimensional Standards DIN 316, Head Shape Rounded Wing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Press Insert, #6-32 Int Thrd Sz, 1/4 in L, Brass (260-006-BR)
- ZORO SELECT Knife Thread Insert, M4-0.70 Int Thrd Sz, 3/8 in L, 8.3312 mm Dia., Brass, Plain, 10 PK (4ZU69)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 5/16"-24, Plain Finish (36781)
- NEWPORT FASTENERS 1/4"-20 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 1000 PK (588010-BR-1000)
- ZORO SELECT Thumb Screw, M10-1.50 Thread Size, Rounded Wing, Zinc Plated Iron, 25 mm Head Ht, 16 mm Lg (WS6S100160-001P1)
- ZORO SELECT Thumb Screw, M10-1.50 Thread Size, Rounded Wing, Zinc Plated Iron, 25 mm Head Ht, 60 mm Lg (WS6S100600-001P1)
- ZORO SELECT Thumb Screw, M10-1.50 Thread Size, Rounded Wing, Zinc Plated Iron, 25 mm Head Ht, 25 mm Lg (WS6S100250-001P1)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Plain Nylon, 43/100 in Head Ht, 2 in Lg, 5 PK (0937516200T)
- ZORO SELECT Wing Nuts, 3/8-16X3/4 TYPE D STAM, PK200, 3/8"-16 Thread Size, Wing, Zinc Plated Steel, 3/4 in Lg (3712WD)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing/Spade, Plain 18-8 Stainless Steel, 15/16 in Head Ht, 1 in Lg (TSIX0370100S-001P)
- ZORO SELECT U-Drive Screw, Round, Plain 18-8 Stainless Steel, 1/32 in Head Ht, 3/16 in Lg, 1000 PK (UDIX-000018-1000P)
- Zoro Select Thumb Screws