Shop All Thumb Screws
Zoro Select
Thumb Screw, #8-32 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 3/8 in Lg, 5 PK
Mfr # WFTSSS6
Zoro # G3307507
product price: $11.89
/pk 5, $2.38/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #8-32
- Material 18-8 Stainless Steel
- Finish Plain
- Head Thickness 0.156 in
- Head Material 18-8 Stainless Steel
Product Information
- Brand Zoro Select
- MFR # WFTSSS6
- Zoro # G3307507
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | #8-32 |
Fastener Length | 3/8 in |
Head Height | 5/32 in |
Head Width | 5/32 in |
Shoulder Length | 11/64 in |
Head Dia. | 27/64 in |
Shoulder Diameter | 11/32 in |
Maximum Head Height | 0.156 in |
Details
Material | 18-8 Stainless Steel |
Finish | Plain |
Head Thickness | 0.156 in |
Head Material | 18-8 Stainless Steel |
Tensile Strength | 80,000 |
Item | Thumb Screw |
Head Type | Knurled |
Class | 2A |
System of Measurement | Inch |
Rockwell Hardness | B85 to B95 |
Tip Material | 18-8 Stainless Steel |
Head Style | Thumb |
Includes Nut | No |
Grip Style | Knurled |
Type | Thumb Screw |
Thread Fit | 2A |
Description
Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material 18-8 Stainless Steel, Thread Size #8-32, Fastener Length 3/8 in, Head Width 0.156 in, Head Height 0.156 in, Tensile Strength 80,000 psi, Head Type Knurled, Maximum Head Height 0.156 in, System of Measurement Inch, Head Material 18-8 Stainless Steel, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS GRK STRUCTURAL SCREW 5/16 X 4 IN GOLD (14225)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 1-1/4 in Shaft Dia (SH-125SS)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 12 ft, Steel, Grade A, Plain Finish (U20200.037.9999)
- MIDWEST FASTENER #12-24 x 1-1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 20 PK (32066)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 1 in Lg, 5 PK (WFTSSS9)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 3/4 in Lg, 5 PK (WFTSSS8)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 5/8 in Lg, 5 PK (PTS13-SL)
- ZORO SELECT Thumb Screw, 1/2"-13 Thread Size, Round, Black Oxide Steel, 1 in Head Ht, 3/4 in Lg (Z2131)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1 3/8 in Lg (Z1064SS)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.48 to 0.52 in Head Ht, 1 1/4 in Lg (TSI0250125P0-025P)
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Plain 18-8 Stainless Steel, 1/8 in Head Ht, 1/4 in Lg, 5 PK (WFTSSS1)
- Zoro Select Thumb Screws