Shop All Thumb Screws
Zoro Select
Thumb Screw, 3/8"-24 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 2 1/2 in Lg
Mfr # Z0698-SS
Zoro # G3411615
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-24
- Head Shape Round
- Material 18-8 Stainless Steel
- Finish Plain
- Head Height 5/16 in
Product Information
- Brand Zoro Select
- MFR # Z0698-SS
- Zoro # G3411615
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | 3/8"-24 |
Fastener Length | 2 1/2 in |
Head Height | 5/16 in |
Head Width | 0.875 in |
Head Dia. | 7/8 in |
Thread Length | 2 1/2 in |
Maximum Head Height | 0.313 in |
Description
Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material 18-8 Stainless Steel, Thread Size 3/8 In.-24, Fastener Length 2 1/2 in, Thread Style Fully Threaded, Thread Length 2 1/2 in, Head Width 0.875 in, Head Height 0.313 in, Tensile Strength 90,000 psi, Head Type Knurled, Maximum Head Height 0.313 in, System of Measurement Inch, For Use in Systems Jig and Fixture Component, Head Material 18-8 Stainless Steel, Head Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #1-72 Socket Head Cap Screw, Plain Steel, 3/16 in Length, 15 PK (77826)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 70 mm L, 100 PK (M01210.080.0070)
- MIDWEST FASTENER Round Spacer, Chrome Steel, 1/8 in Overall Lg, 3/8 in Inside Dia (74261)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 1/2 in L, 100 PK (U55000.025.0050)
- ZORO SELECT Thumb Screw, 3/8"-24 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 1 11/16 in Lg (Z2001-SS)
- ZORO SELECT Thumb Screw, 3/8"-24 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 2 in Lg (Z0697-SS)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Black Oxide Steel, 3/16 in Head Ht, 1 1/2 in Lg, 2 PK (Z0670)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Zinc Plated Iron, 20 mm Head Ht, 60 mm Lg (WS6S080600-001P1)
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 13 3/5 mm Head Ht (WS6X06010-001P1)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.48 to 0.52 in Head Ht, 1/2 in Lg (TSI0250050P0-025P)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 14 4/5 mm Head Ht (WS6X08035-001P1)
- Zoro Select Thumb Screws