Shop All Thumb Screws
Zoro Select
Thumb Screw, 3/8"-16 Thread Size, Round, Plain Nylon, 43/100 in Head Ht, 2 in Lg, 5 PK
Mfr # 0937516200T
Zoro # G3383326
product price: $3.79
/pk 5, $0.76/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Head Shape Round
- Material Nylon
- Finish Plain
- Head Height 0.43 in
Product Information
- Brand Zoro Select
- MFR # 0937516200T
- Zoro # G3383326
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 2 in |
Head Height | 0.43 in |
Head Dia. | 687/1000 in |
Head Width | 0.687 in |
Minimum Head Height | 0.43 in |
Thread Length | 2 in |
Maximum Head Height | 0.43 in |
Description
Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material Nylon, Thread Size 3/8 In.-16, Fastener Length 2 in, Thread Style Fully Threaded, Thread Length 2 in, Head Width 0.687 in, Head Height 0.43 in, Tensile Strength 480 psi, Head Type Knurled, Maximum Head Height 0.43 in, Minimum Head Height 0.43 in, System of Measurement Inch, Head Material Nylon, Head Shape Round, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, #12 x 1 1/4 in, Plain 410 Stainless Steel Hex Head External Hex Drive, 50 PK (U31860.021.0125)
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Oak, Wood Plain, 52 PK (FC.WP.1SH916.NO)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3/4 in L, 100 PK (N04104.025.0075)
- DAGGERZ Self-Drilling Screw, #8 x 2 in, Clear Zinc Plated Steel Flat Head Phillips Drive, 3000 PK (DWSDZ08200)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Plain Nylon, 43/100 in Head Ht, 1/2 in Lg, 5 PK (0937516050T)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Plain Nylon, 43/100 in Head Ht, 1 1/2 in Lg, 5 PK (0937516150T)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Plain Iron, 5/8 in Head Ht, 2 in Lg, 25 PK (1-CDR-10-M7-)
- ZORO SELECT Thumb Screw, #4-48 Thread Size, Round, Black Oxide Steel, 3/16 in Head Ht, 9/16 in Lg (Z2303)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.48 to 0.52 in Head Ht, 2 in Lg, 25 PK (TSI0250200P0-025P)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing/Spade, Plain Iron, 7/8 in Head Ht, 1 1/2 in Lg, 25 PK (1-DEP-02-M7-)
- KIPP Thumb Screw, M5 Thread Size, Bright Stainless Steel, 7 mm Head Ht, 25 mm Lg (K1163.052X25)
- Zoro Select Thumb Screws