Shop All Thumb Screws
Zoro Select
Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 13/16 in Head Ht, 3 in Lg, 25 PK
Mfr # 1-CDT-02-17-
Zoro # G2881295
product price: $74.89
/pk 25, $3.00/ea
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Head Shape Wing/Spade
- Material Iron
- Finish Zinc Plated
- Head Thickness 0.5625 in
Product Information
- Brand Zoro Select
- MFR # 1-CDT-02-17-
- Zoro # G2881295
- Country of Origin Multiple
- Category Thumb Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3 in |
Head Height | 13/16 in |
Head Dia. | 9/16 in |
Shoulder Length | 13/16 in |
Head Width | 1 1/4 in |
Shoulder Diameter | 9/16 in |
Thread Length | 3 in |
Maximum Head Height | 0.813 in |
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Zinc Plated, Material Iron, Thread Size 1/4 In.-20, Fastener Length 3 in, Thread Style Fully Threaded, Thread Length 3 in, Head Width 1.25 in, Head Height 0.813 in, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Height 0.813 in, System of Measurement Inch, Head Material Iron, Head Shape Wing, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 7/8"-9, Steel, Hot Dipped Galvanized, 8 PK (35427)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51040.040.0010)
- ZORO SELECT Fully Threaded Rod, 9/16"-18, 3 ft, Steel, Grade 2, Zinc Plated Finish (20307)
- ZORO SELECT Grooved Pin Headless 100 PK (50128SD)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 5/8 in Head Ht, 3 in Lg, 25 PK (1-CDT-10-17-)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 13/16 in Head Ht, 1 1/2 in Lg (1-CDP-02-17-)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 5/8 in Head Ht, 1/2 in Lg, 25 PK (1-CDG-10-17-)
- ZORO SELECT Thumb Screw, 1/2"-13 Thread Size, Round, Black Oxide Steel, 1 in Head Ht, 1 in Lg (Z2132)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Plain Iron, 5/8 in Head Ht, 3 in Lg, 25 PK (1-CDT-10-M7-)
- ZORO SELECT Thumb Screw, 1/2"-13 Thread Size, Round, Black Oxide Steel, 1 in Head Ht, 3/4 in Lg (Z2131)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Round, Plain Nylon, 43/100 in Head Ht, 1/2 in Lg, 5 PK (0937516050T)
- Zoro Select Thumb Screws