Shop All Thumb Screws
Zoro Select
Thumb Screw, 1/4"-20 Thread Size, Wing, Zinc Plated Iron, 13/16 in Head Ht, 1 in Lg, 25 PK
Mfr # 1-CDL-02-17-
Zoro # G2666657
original price:
$66.99
5% off
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Head Shape Wing/Spade
- Material Iron
- Finish Zinc Plated
- Head Thickness 0.563 in
Product Information
- Brand Zoro Select
- MFR # 1-CDL-02-17-
- Zoro # G2666657
- Country of Origin Multiple
- Category Thumb Screws
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1 in |
Head Height | 0.813 in |
Head Dia. | 9/16 in |
Head Width | 1.25 in |
Shoulder Length | 13/16 in |
Thread Length | 1 in |
Shoulder Diameter | 9/16 in |
Maximum Head Height | 0.813 in |
Description
Thumb Screw, Grip Style Smooth, Type Thumb Screw, Finish Zinc Plated, Material Iron, Thread Size 1/4 In.-20, Fastener Length 1 in, Thread Style Fully Threaded, Thread Length 1 in, Head Width 1.25 in, Head Height 0.813 in, Tensile Strength 50,000 psi, Head Type Wing, Maximum Head Height 0.813 in, System of Measurement Inch, Head Material Iron, Head Shape Wing, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 5 mm W, 5 mm H (WWG310505305)
- CROSBY G-277 Eye Bolt With Shoulder Nut, 3/4 in, 4-1/2 in L Shank, Forged Steel, Hot Dipped Galvanized (1045210)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Plain Steel, 2 in L (A0020240200)
- AJAX TOOL WORKS Blind Rivet, Brazier Head, 1/4 in Dia. (AJXA1621)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 13/16 in Head Ht, 1 1/2 in Lg (1-CDP-02-17-)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 5/8 in Head Ht, 3/4 in Lg, 25 PK (1-CDJ-10-17-)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Iron, 13/16 in Head Ht, 3/4 in Lg, 25 PK (1-CDJ-02-17-)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Black Oxide Steel, 1 in Head Ht, 2 in Lg (Z1093)
- ZORO SELECT U-Drive Screw, #4 Thread Size, Plain 300 Stainless Steel, 0.086 in Head Ht, 3/16 in Lg, 100 PK (DSS-0403-100)
- ZORO SELECT Thumb Screw, M5-0.80 Thread Size, Rounded Wing, Zinc Plated Iron, 13 mm Head Ht, 20 mm Lg (WS6S050200-001P1)
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 3/32 in Head Ht, 3/8 in Lg, 1000 PK (UDI0-500370-1000P)
- Zoro Select Thumb Screws