Shop All Thumb Screws
Zoro Select
Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 0.36 to 0.39 in Head Ht, 1/2 in Lg
Mfr # TSI-100050P0-025P
Zoro # G2486443
product price: $3.69
/pk 25, $0.15/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Head Shape Wing/Spade
- Material Steel
- Finish Zinc Plated
- Head Material Steel
Product Information
- Brand Zoro Select
- MFR # TSI-100050P0-025P
- Zoro # G2486443
- UPC # 00194484301248
- Country of Origin Taiwan, Province of China
- Category Thumb Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1/2 in |
Head Height | 0.39 in |
Head Width | 0.58 in |
Minimum Head Height | 0.36 in |
Minimum Head Width | 0.54 in |
Maximum Head Width | 0.58 in |
Maximum Head Height | 0.39 in |
Details
Head Shape | Wing/Spade |
Material | Steel |
Finish | Zinc Plated |
Head Material | Steel |
Item | Thumb Screw |
Tip Material | Steel |
Head Type | Spade |
System of Measurement | Inch |
Rockwell Hardness | Brinell Min 137 |
Head Style | Thumb |
Type | Thumb Screw |
Includes Nut | No |
Description
Thumb Screw, Type P, Type Thumb Screw, Finish Zinc Plated, Material Steel, Thread Size #10-24, Fastener Length 1/2 in, Head Width 0.58 in, Head Height 0.39 in, Tensile Strength -, Head Type Spade, Maximum Head Width 0.58 in, Minimum Head Width 0.54 in, Maximum Head Height 0.39 in, Minimum Head Height 0.36 in, System of Measurement Inch, Head Material Steel, Zinc, Head Shape Spade, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 100 PK (BHS7X03030-100P1)
- ZORO SELECT Spring Pin, Sltd, 1/4inx3-1/2in, Pln, PK10 (U39100.025.0350)
- MIDWEST FASTENER Flange Nut, 1/2"-20, Steel, Chrome Plated, 3 PK (39294)
- KABLE KONTROL Hook and Loop Fastener Tape - 3/8in Width - 75' Roll - Black (MT7147)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 0.36 to 0.39 in Head Ht, 1 in Lg, 25 PK (TSI-100100P0-025P)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Wing/Spade, Zinc Plated Steel, 0.46 to 0.48 in Head Ht, 3/4 in Lg (TSI-100075S0-025P)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Spade, Zinc Plated Steel, 0.36 to 0.39 in Head Ht, 3/4 in Lg (TSI-100075P0-025P)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing/Spade, Plain Iron, 7/8 in Head Ht, 1 1/2 in Lg, 25 PK (1-DEP-02-M7-)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 3/8 in Lg (Z1064)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg (Z0766)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 11/16 in Lg (Z2321)
- Zoro Select Thumb Screws