Shop All Thumb Screws
Zoro Select
Thumb Screw, #10-24 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 1 5/8 in Lg
Mfr # Z2182
Zoro # G2571371
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #10-24
- Head Shape Round
- Material 18-8 Stainless Steel
- Finish Plain
- Head Height 5/16 in
Product Information
- Brand Zoro Select
- MFR # Z2182
- Zoro # G2571371
- Country of Origin United States
- Category Thumb Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1 5/8 in |
Head Height | 5/16 in |
Head Width | 0.313 in |
Head Dia. | 3/4 in |
Maximum Head Height | 0.313 in |
Thread Length | 1 25/64 in |
Description
Thumb Screw, Grip Style Knurled, Type Thumb Screw, Finish Plain, Material 18-8 Stainless Steel, Thread Size #10-24, Fastener Length 1 5/8 in, Thread Style Partially Threaded, Thread Length 1 25/64 in, Head Width 0.313 in, Head Height 0.313 in, Tensile Strength 90,000 psi, Head Type Knurled, Maximum Head Height 0.313 in, System of Measurement Inch, Features Diamond Knurl, For Use in Systems Jig and Fixture Component, Head Material 18-8 Stainless Steel, Head Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in Length, 100 PK (U51060.008.0031)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 3/8 in Leg L, Steel, 5000 PK (506IP)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/16" Dia., 2-1/2" L, Carbon Steel Zinc Plated, 100 PK (05330S-PWR)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 50 PK (51783)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 1 1/4 in Lg (Z2180)
- ZORO SELECT U-Drive Screw, #2 Thread Size, Zinc Plated Steel, 8/125 Head Ht, 3/16 in Lg, 100 PK (DS-0203-100)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain 18-8 Stainless Steel, 5/16 in Head Ht, 2 1/2 in Lg (Z2188)
- ZORO SELECT Wing Nuts, 3/8-16X1 1/4 LT TYP A , PK200, 3/8"-16 Thread Size, Wing, Zinc Plated Steel, 1-1/4 in Lg (3720WA)
- ZORO SELECT U-Drive Screw, Round, Zinc Plated Steel, 7/64 in Head Ht, 5/16 in Lg, 1000 PK (UDI0-700310-1000P)
- ZORO SELECT Thumb Screw, 1/2"-13 Thread Size, Spade, Zinc Plated Carbon Steel, 1-1/2 in Lg, 300 PK (5024TS)
- ZORO SELECT Thumb Screw, #10 Thread Size, Round, Plain Stainless Steel, 1/4 in Lg, 10000 PK (1004U188)
- Zoro Select Thumb Screws