Shop All Thumb Nuts
Zoro Select
Thumb Nut, #8-32, Nylon, Plain, PK10
Mfr # 0800832TNA
Zoro # G0634304
product price: $3.95
/pk 10, $0.40/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #8-32
- Nut Style Round Knurled Thumb Nut
- Basic Material Nylon
- Material Grade Grade 6
Product Information
- Brand Zoro Select
- MFR # 0800832TNA
- Zoro # G0634304
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #8-32 |
Head Dia. | 27/64 in |
Base Height | 9/64 in |
Head Height | 9/64 in |
Nut Height | 5/16 in |
Base Dia. | 3/8 in |
Fastener Thread Length | 0.305 in |
Thread Length | 5/16 in |
Overall Height | 5/16 in |
Head Diameter | 27/64 in |
Thread Size | #8-32 |
Base Diameter | 3/8 in |
Description
Thumb Nut, Head Shape Round, Finish Plain, Material Grade/Class 6/6, Material Nylon, Thread Size #8-32, Overall Height 5/16 in, Head Height 9/64 in, Head Diameter 27/64 in, Base Height 9/64 in, Base Diameter 3/8 in, Thread Length 5/16 in, System of Measurement Inch, Thread Direction Right Hand, Color Natural, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEECO Hitch Pin 7/8X4-1/4 (S07104100)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Nylon, 1 in L, 10 PK (331218100)
- ZORO SELECT #8-32 x 3/8 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCI0-800370-100BX)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in Length, 10 PK (U07415.050.0150)
- ZORO SELECT 8-32X1/2 KNURLED THUMB SCREW ALUMINUM (0808TKAL)
- ZORO SELECT Thumb Nut, #6-32, Gr 18-8, SS, Passivtd, PK5 (4076)
- ZORO SELECT Thumb Nut, 5/16-18, Gr 18-8, SS, Passvtd, PK5 (7226SS)
- ZORO SELECT Thumb Nut, 1/4-20, Gr 18-8, SS, Passivtd, PK5 (4090)
- ZORO SELECT 8-32X9/16 KNURLED THUMB SCREW ALUMINUM (0809TKAL)
- ZORO SELECT Thumb Nut, 1/4-20, Gr 18-8, SS, Passivtd, PK5 (4094)
- ZORO SELECT Thumb Nut, #4-40, Gr 18-8, SS, Passivtd, PK5 (7211SS)
- Zoro Select Thumb Nuts