Shop All Thumb Nuts
Zoro Select
Thumb Nut, #8-32, Gr 18-8, SS, Passivtd, PK5
Mfr # 7213SS
Zoro # G1757996
original price:
$10.89
10% off
new price: $9.79
/pk 5, $1.96/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Nut Style Round Knurled Thumb Nut
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Passivated
Product Information
- Brand Zoro Select
- MFR # 7213SS
- Zoro # G1757996
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #8-32 |
Fastener Thread Length | 0.281 in |
Head Height | 1/8 in |
Base Height | 5/32 in |
Base Dia. | 3/8 in |
Head Dia. | 7/16 in |
Nut Height | 9/32 in |
Base Diameter | 3/8 in |
Thread Length | 9/32 in |
Head Diameter | 7/16 in |
Overall Height | 9/32 in |
Thread Size | #8-32 |
Description
Thumb Nut, Head Shape Round, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size #8-32, Overall Height 9/32 in, Head Height 1/8 in, Head Diameter 7/16 in, Base Height 5/32 in, Base Diameter 3/8 in, Thread Length 9/32 in, System of Measurement Inch, Thread Direction Right Hand, Material Quality Standards ASTM 581/582, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Panel Nut, 5/16-32, Hex, Stainless, PK2 (Z0426-SS)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/16" , Steel Black Oxide Finish, 100 PK (U38402.018.0001)
- MIDWEST FASTENER Lock Nut, 1/2"-20, Steel, Zinc Plated, 8 PK (60695)
- ZORO SELECT Sheet Metal Screw, #8 x 1-3/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (1WB67)
- ZORO SELECT Thumb Nut, #6-32, Gr 18-8, SS, Passivtd, PK5 (7212SS)
- ZORO SELECT 10-32X9/16 KNURLED THUMB SCREW ALUMINUM (1109TKAL)
- ZORO SELECT 10-32X3/8 KNURLED THUMB SCREW ALUMINUM (1106TKAL)
- ZORO SELECT 8-32X3/8 KNURLED THUMB SCR WASHER STAINLESS STEEL (0806TKW188)
- ZORO SELECT Thumb Nut, #4-40, Gr 18-8, SS, Passivtd, PK5 (7211SS)
- ZORO SELECT 10-32X9/16 KNURLED THUMB SCREW STAINLESS STEEL (1109TK188)
- ZORO SELECT 8-32X1/2 KNURLED THUMB SCR WASHER ALUMINUM (0808TKWAL)
- Zoro Select Thumb Nuts