Shop All Thumb Nuts
Zoro Select
Thumb Nut, #6-32, Nylon, Plain, PK10
Mfr # 0800632TNA
Zoro # G0453397
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #6-32
- Nut Style Round Knurled Thumb Nut
- Basic Material Nylon
- Fastener Finish Plain
Product Information
- Brand Zoro Select
- MFR # 0800632TNA
- Zoro # G0453397
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #6-32 |
Nut Height | 9/32 in |
Head Dia. | 23/64 in |
Head Height | 1/8 in |
Base Height | 1/8 in |
Fastener Thread Length | 0.275 in |
Base Dia. | 5/16 in |
Overall Height | 9/32 in |
Thread Length | 9/32 in |
Thread Size | #6-32 |
Head Diameter | 23/64 in |
Base Diameter | 5/16 in |
Description
Thumb Nut, Head Shape Round, Finish Plain, Material Grade/Class 6/6, Material Nylon, Thread Size #6-32, Overall Height 9/32 in, Head Height 1/8 in, Head Diameter 23/64 in, Base Height 1/8 in, Base Diameter 5/16 in, Thread Length 9/32 in, System of Measurement Inch, Thread Direction Right Hand, Color Natural, Pack Size Small Pack, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Weld Nut, #10-24, Steel, 1/32 in Ht, 100 PK (1LAC4)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Steel Black Oxide Finish, 10 PK (Z8806)
- HHIP 0.229" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0229)
- AIR LOCKER 15 Gauge Angled Finish Nails - 1-1/2" (2500 / Pack) (DA15150)
- ZORO SELECT Thumb Nut, #10-24, Gr 18-8, SS, Passivtd, PK5 (4082)
- ZORO SELECT 8-32X7/16 KNURLED THUMB SCR WASHER STAINLESS STEEL (0807TKW188)
- ZORO SELECT 6-32X3/8 KNURLED THUMB SCR WASHER ALUMINUM (0606TKWAL)
- ZORO SELECT 6-32X1/2 KNURLED THUMB SCR WASHER ALUMINUM (0608TKWAL)
- ZORO SELECT 10-32X9/16 KNURLED THUMB SCREW ALUMINUM (1109TKAL)
- ZORO SELECT Thumb Nut, #8-32, Nylon, Plain, PK10 (0800832TNA)
- ZORO SELECT 8-32X9/16 KNURLED THUMB SCREW STAINLESS STEEL (0809TK188)
- Zoro Select Thumb Nuts