Shop All Thumb Nuts
Zoro Select
Thumb Nut, 5/16-18, Gr 18-8, SS, Passvtd, PK5
Mfr # RTN20
Zoro # G2641484
original price:
$14.89
10% off
new price: $13.39
/pk 5, $2.68/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 5/16"-18
- Nut Style Round Knurled Thumb Nut
- Basic Material Stainless Steel
- Material Grade 18-8
Product Information
- Brand Zoro Select
- MFR # RTN20
- Zoro # G2641484
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | 5/16"-18 |
Fastener Thread Length | 0.406 in |
Base Dia. | 17/32 in |
Base Height | 7/32 in |
Nut Height | 13/32 in |
Head Height | 3/16 in |
Head Dia. | 5/8 in |
Thread Length | 13/32 in |
Base Diameter | 17/32 in |
Thread Size | 5/16"-18 |
Overall Height | 13/32 in |
Head Diameter | 5/8 in |
Description
Thumb Nut, Head Shape Round, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size 5/16 In.-18, Overall Height 13/32 in, Head Height 3/16 in, Head Diameter 5/8 in, Base Height 7/32 in, Base Diameter 17/32 in, Thread Length 13/32 in, System of Measurement Inch, Thread Direction Right Hand, Material Quality Standards ASTM 581/582, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORQUEMASTER Masonry Screw, 1/2" Dia., Hex, 4" L, Steel Blue Ruspert, 25 PK (53251)
- DEWALT Ultracon Masonry Screw, 1/4" Dia., Hex, 2-3/4" L, Steel Zinc Stalgard, 100 PK (DFM12726)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 50 PK (N04360.037.0175)
- ZORO SELECT Spring Pin, LD Coiled, 1/4inx2in, PK10 (U51432.025.0200)
- ZORO SELECT 10-32X7/16 KNURLED THUMB SCREW STAINLESS STEEL (1107TK188)
- ZORO SELECT Thumb Nut, 1/4-20, Gr 18-8, SS, Passivtd, PK5 (4094)
- ZORO SELECT 6-32X1/2 KNURLED THUMB SCREW STAINLESS STEEL (0608TK188)
- ZORO SELECT Thumb Nut, 1/4-20, Gr 18-8, SS, Passivtd, PK5 (4090)
- ZORO SELECT 10-32X7/16 KNURLED THUMB SCREW ALUMINUM (1107TKAL)
- ZORO SELECT 8-32X7/16 KNURLED THUMB SCR WASHER STAINLESS STEEL (0807TKW188)
- ZORO SELECT 6-32X5/16 KNURLED THUMB SCREW STAINLESS STEEL (0605TK188)
- Zoro Select Thumb Nuts