Shop All Thumb Nuts
Zoro Select
Thumb Nut, #2-56, Gr 18-8, SS, Passivtd, PK5
Mfr # 7210SS
Zoro # G2935204
original price:
$8.05
10% off
new price: $7.19
/pk 5, $1.44/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Nut Style Round Knurled Thumb Nut
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Passivated
Product Information
- Brand Zoro Select
- MFR # 7210SS
- Zoro # G2935204
- Country of Origin United States
- Category Thumb Nuts
Dimensions
Dia./Thread Size | #2-56 |
Head Dia. | 1/4 in |
Fastener Thread Length | 0.25 in |
Base Height | 1/8 in |
Base Dia. | 3/16 in |
Head Height | 1/8 in |
Nut Height | 1/4 in |
Head Diameter | 1/4 in |
Thread Size | #2-56 |
Base Diameter | 3/16 in |
Overall Height | 1/4 in |
Thread Length | 1/4 in |
Description
Thumb Nut, Head Shape Round, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size #2-56, Overall Height 1/4 in, Head Height 1/8 in, Head Diameter 1/4 in, Base Height 1/8 in, Base Diameter 3/16 in, Thread Length 1/4 in, System of Measurement Inch, Thread Direction Right Hand, Material Quality Standards ASTM 581/582, Pack Size Small Pack, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51862.025.0050)
- GRIP-RITE 16D 3-1/2 in. Box Hot-Dipped Galvanized Steel Nail Flat Head 1 lb (16HGBX1)
- ZORO SELECT Class 8.8, M18 Hex Head Cap Screw, Zinc Yellow Steel, 120 mm L, 10 PK (M01241.180.0120)
- GRK FASTENERS Deck Screw, #10 x 4 in, Climatek, Flat Head, Torx Drive, 1000 PK (GRK00141)
- ZORO SELECT Thumb Nut, #4-40, Gr 18-8, SS, Passivtd, PK5 (7211SS)
- ZORO SELECT 8-32X1/2 KNURLED THUMB SCR WASHER STAINLESS STEEL (0808TKW188)
- ZORO SELECT 6-32X3/8 KNURLED THUMB SCR WASHER STAINLESS STEEL (0606TKW188)
- ZORO SELECT Thumb Nut, 1/4-20, Nylon, Plain, PK10 (0825020TNA)
- ZORO SELECT 8-32X7/16 KNURLED THUMB SCREW STAINLESS STEEL (0807TK188)
- ZORO SELECT 10-32X5/8 KNURLED THUMB SCR WASHER STAINLESS STEEL (1110TKW188)
- ZORO SELECT 10-32X9/16 KNURLED THUMB SCREW ALUMINUM (1109TKAL)
- Zoro Select Thumb Nuts